Shop All Joystick Operators
Schneider Electric
Joystick Operator, 22mm, 2 Dir, Momentary
Mfr # XD5PA22
Zoro # G1273501
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22 mm
- Number of Directions 2
- NEMA Rating 13, 4X
- Joystick Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # XD5PA22
- Zoro # G1273501
- UPC # 785901384908
- Country of Origin France
- Category Joystick Operators
Dimensions
Size | 22 mm |
Height | 47 mm |
Width | 30 mm |
Depth | 108 mm |
Mounting Diameter | 22 mm |
Overall Width | 1.18 in |
Panel Cutout Diameter | 22 mm |
Overall Depth | 4.25 in |
Shaft Length | 2.13 in |
Manufacturer Warranty Length | 18 mo |
Overall Height | 1.85 in |
Description
Joystick Operator, 22 mm, Number of Directions 2, 1NO Contact Form, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation R300, Joystick Material Plastic, Bezel Double-insulated Plastic, Non-Latching, Vertical Direction of Operation, Action Momentary, NEMA Rating 13, 4X, IP Rating IP66, Standards China RoHS, EU RoHS, REACH, WEEE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROXIMITY Level Switch, Capacitive (CLS2-W11RK1-019)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 2.5A, 600V AC, Non-Indicating (FNQ-R-2-1/2)
- HALEX 1 Univ STL Beam Clamp (96560)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5146-0)
- SCHNEIDER ELECTRIC Joystick Operator, 22mm, 4 Dir, Momentary (XD5PA24)
- SCHNEIDER ELECTRIC Joystick Operator, 22mm, 2 Dir, Maintained (XD5PA12)
- SCHNEIDER ELECTRIC Xd4 Joystick Operator With 50Mm Shaft (XD4PA1656241)
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 4 Dir, Maintained (9001K37)
- SCHNEIDER ELECTRIC Head for joystick controller, Harmony XB5, XDA, plastic, 22mm, 2 directions, spring return, 1NO (ZD5PA22)
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 2 Dir, Momentary (9001K31H8)
- SCHNEIDER ELECTRIC Joystick, 30 mm, 4 Positions, Metal (9001K35H42)
- Schneider Electric Switches