Shop All Programmable Controller Accessories
Schneider Electric
IO Base 170ADM37010
Mfr # 170ADM37010
Zoro # G008092301
original price:
$622.42
36% off
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 141.5 mm
- Depth 47.5 mm
- Width 125 mm
- Relative Humidity 95-95 % without condensation
- Current State 0 Guaranteed <= 1.2 mA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # 170ADM37010
- Zoro # G008092301
- Country of Origin France
- Category Programmable Controller Accessories
Dimensions
Height | 141.5 mm |
Depth | 47.5 mm |
Width | 125 mm |
Description
170Adm37010 IO Base 16Pt Input 8Pt Output 2 Amp 24 Vdc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Hermetically Sealed Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (MY4H-US-DC24)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Black (P82BK)
- SOUTHWIRE Electrical Box, 13 cu in, Handy Box, Steel, Rectangular (G19281-UPC)
- GARDNER BENDER Butt Splice Connector, 22-18 AWG, PK75 (75-121)
- SCHNEIDER ELECTRIC Connector, For Logic Controller M171 (TM171ACB4ORS485)
- SCHNEIDER ELECTRIC Extension Module, 24VDC, For use with SR3B (SR3XT43BD)
- SCHNEIDER ELECTRIC PC box IP66 IK08 RAL7035 Int.H150W105D80 Ext.H164W121D87 opaque PC cover H20 (NSYTBP16128)
- SCHNEIDER ELECTRIC Tightening Tool, HMI Magelis SCU (ZB5AZ905)
- SCHNEIDER ELECTRIC Memory Cartridge, EEPROM (SR2MEM02)
- SCHNEIDER ELECTRIC Terminal Block, For Mfr. No. TM171EP14R (TM171ASCTB14)
- SCHNEIDER ELECTRIC Programmable Cable, For Controller M171 (TM171ADMI)
- Schneider Electric Programmable Logic Controls (PLC)