Shop All Control Parts
Schneider Electric
Invensys 120VAC Actuator, 60# Torque
Mfr # MA-418
Zoro # G0042281
product price: $641.99
/ea
Free Shipping & Returns
$641.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Schneider Electric
- Includes Actuator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # MA-418
- Zoro # G0042281
- UPC # 711426310214
- Country of Origin United States
- Category Control Parts
Details
Item | Stroke Actuator, 120VAC, 170' |
Fits Brand | Schneider Electric |
Includes | Actuator |
Description
Stroke Actuator, 120VAC, 170', Fits Brand Schneider Electric, Includes Actuator
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLANSON Oil Burner Ignition Transformer, 240V (2744-668)
- ACCUMULAIR Pleated Air Filter, 16" x 24" x 1", 4 Pack (FD16X24_4)
- TEMPCO Strip Heater, 1200 Deg F, 23-3/4 In. L (CSH01625)
- ALL-FILTERS 24X24X2 Merv 11 Pleated AC Furnace Air Filter, 4PK (24242.11 4PK)
- SCHNEIDER ELECTRIC Thermostat Tygothane Tube Assy, 2-Pipe (20-693)
- SCHNEIDER ELECTRIC Operating Actuator, N/C 120V, On/Off (AG13B020)
- SCHNEIDER ELECTRIC Actuator, On/Off, 24V (AG13A020)
- SCHNEIDER ELECTRIC Actuator, 2 POS, w/Aux Swtich, 120V (MA-418-500)
- SCHNEIDER ELECTRIC Actuator, w/out Aux Switch, On/Off (AG14T020)
- SCHNEIDER ELECTRIC Valve Actuator, 24V (MPR-5613)
- DANFOSS Operator, with Remote Sensor and Dial (013G-8564)
- Schneider Electric Control Parts