Shop All Control Relays
Schneider Electric
Interface plug in relay, Harmony Electromechanical Relays, pre assembled, 5A, 2CO, with LED, lockable test but to n, 24V DC
Mfr # RXG22BDPV
Zoro # G510839234
product price: $25.15
/ea
Sold in multiples of 180 for $4,527.00
$4,527.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards IEC 61810-1, CSA C22.2 No 14, UL 508, IEC 61984
- Average Coil Consumption 0.53 W DC
- [Ui] Rated Insulation Voltage 250 V IEC
- Status Led with
- Connections - Terminals connector, 1 x 0.25...1 x 2.5 mm² AWG 22...AWG 14) flexible with cable end, connector, 2 x 0.25...2 x 1 mm² AWG 22...AWG 17) flexible with cable end, connector, 1 x 0.5...1 x 2.5 mm² AWG 20...AWG 14) solid without cable end, connector, 2 x 0.5...2 x 1.5 mm² AWG 20...AWG 16) solid without cable end
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # RXG22BDPV
- Zoro # G510839234
- Country of Origin Canada
- Category Control Relays
Description
Interface plug in relay, Harmony Electromechanical Relays, pre assembled, 5A, 2CO, with LED, lockable test button, 24V DC
- •This ABLM regulated switch mode power supply (SMPS) supplies direct current voltage.
- •It has a rated input of 100V to 240V AC, a rated output current of 2,5A at 24V DC and a rated power output of 60W.
- •It is ideal for supplying DC voltage necessary for automation equipment designed for applications in industrial, commercial and residential applications such as conveying, packaging, control, food & beverage, mining, oil & gas and water.
- •It installs on omega rail or fixing by screw. Its width is 53mm, its height is 91mm, its depth is 55,6mm.
- •It ensures a protection against overloads and short-circuits with automatic restart after the source of overload/short-circuit has been corrected.
- •It weighs 0.221kg.
- •It is a power supply for industrial use, rail mounting.
- •It conforms to EN62368-1, ENIEC61010-1/2-201, ENIEC61204-3, EN61000-6-1/2/3/4, EN61000-3-2-3, UL62368-1, UL61010-2-201/-1-201, CSAC22.2No62368-1/No61010-2-201/No61010-1 standards, and certified by CE, CUL listed/recognized, RCM, CBscheme.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACTION PAK 120V-Ac Plug-In Relay (6010-1326S)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG11, Straight, Gray (SECP11GA)
- TORK Electromechanical Timer, 480V, SPDT-NO/NC (8001U)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Amber (52BT6D9AB)
- SCHNEIDER ELECTRIC 3-phase control relay, Harmony Control Relays, 8A, 2CO, overvoltage and undervoltage detection, 200...240V AC (RM22TR31)
- SCHNEIDER ELECTRIC IEC Control Relay, 2NO/2NC, 24VAC, 10A (CA2KN22B7)
- SCHNEIDER ELECTRIC IEC Control Relay, 4NO, 480VAC, 10A (CA2KN40T7)
- SCHNEIDER ELECTRIC IEC Control Relay, 2NO, 120VAC, 10A (CA2SK20G7)
- SCHNEIDER ELECTRIC IEC Control Relay, 2NO/2NC, 240VAC, 10A (CA2KN22U7)
- SCHNEIDER ELECTRIC IEC Control Relay, 3NO/2NC, 24VDC, 10A (CAD32BD)
- EATON Extension Module, Inputs 8, Outputs 4 (EASY-E4-AC-12RCX1)
- Schneider Electric Electrical Relays