Shop All Control Relays
Schneider Electric
Interface plug in relay, Harmony Electromechanical Relays, 5A, 2CO, with LED, 24V AC
Mfr # RXG23B7
Zoro # G7330400
product price: $10.85
/ea
Sold in multiples of 10 for $108.50
$108.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards IEC 61810-1 || UL 508 || CSA C22.2 No 14
- Electrical Insulation Class class F
- Contacts Material silver alloy (AgSnO2In2O3)
- Test Levels level A
- Product Certifications UL || CSA || EAC || CE || DNV-GL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # RXG23B7
- Zoro # G7330400
- Country of Origin China
- Category Control Relays
Description
This Harmony RXG plug-in relay socket has a coil control voltage of 24V AC and has 2 changeover contacts DPDT (double pole double throw) with a rating of 5A. It has large choice of number of contacts for high rated current use with space-saving design. It also offers LED indicator. The faston pin terminal mounts quickly and securely. It helps to reduce the size of enclosures and increase machine reliability, you can mount nearly everywhere. Workability for hard-wired logic automated systems to complement the functions of industrial programmable logic controllers (PLCs). Status display with LED, clearly signal both in the day and night.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 4-4/0, Ylw, Stud, Taper Nose (HBLFRSY)
- FUNCTIONAL DEVICES-RIB D01Bdc Dry Contact Relay (RIBD01BDC)
- ACME ELECTRIC Three Phase Transformer, 6 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 480V AC Delta (T2A533091S)
- NEXTGEN Fiber Optic Cable, 1,000', 6 Fiber (WCG0061ANU.BK)
- SCHNEIDER ELECTRIC Voltage or current converter, Harmony Analog, Isolated 0...20mA (RMCL55BD)
- SCHNEIDER ELECTRIC IEC Control Relay, 5NO, 24VDC, 10A (CAD50BD)
- SCHNEIDER ELECTRIC Plug in relay, Harmony Solid State Relays, 2A, zero voltage switching, input 15 to 30V DC, output 24 to 280V AC (SSL1A12BD)
- SCHNEIDER ELECTRIC Single function relay, Harmony Timer Relays, 5A, 4CO, 0.1s..100h, on delay, 24V AC (REXL4TMB7)
- SCHNEIDER ELECTRIC Level control relay, Harmony Control Relays, 8A, 1CO, 24...240V AC DC (RM22LG11MR)
- SCHNEIDER ELECTRIC IEC Control Relay, 4NO, 24VDC, 10A (CA3KN40BD)
- NTK Powertrain Control Module Relay, 1R2328 (1R2328)
- Schneider Electric Electrical Relays