Shop All Power Relays
Schneider Electric
Interface plug in relay, Harmony Electromechanical Relays, 5A, 2CO, lockable test but to n, 230V AC
Mfr # RXG21P7
Zoro # G1985567
product price: $10.89
/ea
Sold in multiples of 10 for $108.90
$108.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 230V AC
- DC Contact Rating - Relay 5A @ 30V DC
- AC Contact Rating - Relay 5A @ 250V AC
- Contact Form - Relay 2 C/O
- Power Consumption - Relay 0.82VA
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
- Brand Schneider Electric
- MFR # RXG21P7
- Zoro # G1985567
- Country of Origin China
- Category Power Relays
Description
This Harmony RXG plug-in relay socket has a coil control voltage of 230V AC and has 2 changeover contacts DPDT (double pole double throw) with a rating of 5A. It has large choice of number of contacts for high rated current use with space-saving design. It also offers a lockable test button. The faston pin terminal mounts quickly and securely. It helps to reduce the size of enclosures and increase machine reliability, you can mount nearly everywhere. Workability for hard-wired logic automated systems to complement the functions of industrial programmable logic controllers (PLCs). 0
Documents & Resources
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
- IFM Cordset, 5 Pin, Receptacle, Female (EVC019)
- WESTWARD Welding Cable, 250 MCM, 10 ft., Black (19YE18)
- HONEYWELL Heavy Duty Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (LSJ1A-7N)
- HALTEC TPMS Chrome Tire Valve Cap, PK100 (89TPMS-CAPG)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4 Pin, 24VDC, SPST-NO (725AXXBC3ML-24D)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (199AX-9)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 6 Pin, 24VAC, DPST-NO (725BXXBM4L-24A)
- SCHNEIDER ELECTRIC Slim Interface Relay, DIN-Rail Mounted, SPDT, 24V DC, 5 Pins (RSL1PVBU)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 230V AC, 6 Pins, 2 Poles (RPF2AP7)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPST-NO, 24V AC, 4 Pins, 1 Poles (199ADX-3)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 5 Pin, 24VDC, SPDT (389FXAXC1-24D)
- Schneider Electric Electrical Relays