Shop All Plug-In Relays
Schneider Electric
Interface plug-in relay, 6 A, 1 CO, with, 12V AC/DC Coil Volts, 1 C/O
Mfr # RSL1PRJU
Zoro # G600905238
product price: $16.65
/ea
Sold in multiples of 10 for $166.50
$166.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 12V AC/DC
- AC Contact Rating - Relay 6A @ 250V AC
- Contact Form - Relay 1 C/O
- Mounting - Relay 35 mm symmetrical DIN rail
- Power Consumption - Relay 0.17 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # RSL1PRJU
- Zoro # G600905238
- Country of Origin China
- Category Plug-In Relays
Dimensions
Body Height - Relay | 78.6 mm |
Body Width - Relay | 6.2 mm |
Body Depth - Relay | 101 mm |
Description
Interface plug-in relay,6 A,1 CO,with
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Red (GFRST20R)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 6A, 250V AC, Non-Indicating (LPN-RK-6SP)
- HUBBELL Single Pole Connector, Protective Cap, Red (HBL15FCAPR)
- DELTANA Mortise Bolt Bright Brass (MB175U3)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 14 Pin, 4PDT (784XDXM4L-24A)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (792XDX3C-120A)
- SCHNEIDER ELECTRIC Relay, 48V AC Coil Volts, Square, 8 Pin, DPDT (RXG21E7)
- SCHNEIDER ELECTRIC Miniature plug-in relay, 10 A, 3 CO, 12, 12V DC Coil Volts, 3 C/O (RXM3AB1JD)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Square, 11 Pin, 3PDT (788XCXRC-12D)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 5 Pin, SPDT (8501RS41V14)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 8 Pin, DPDT (RXM2AB2P7)
- Schneider Electric Electrical Relays