Shop All Plug-In Relays
Schneider Electric
Interface plug-in relay, 16 A, 1 CO, 24, 24V DC Coil Volts, 1 C/O
Mfr # RSB1A160BD
Zoro # G100905011
Sold in multiples of 10 for $61.90
$61.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V DC
- AC Contact Rating - Relay 16A @ 250V AC
- DC Contact Rating - Relay 16A @ 28V DC
- Contact Form - Relay 1 C/O
- Power Consumption - Relay 0.45 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # RSB1A160BD
- Zoro # G100905011
- Country of Origin Austria
- Category Plug-In Relays
Description
This Harmony RSB interfacing plug-in relay has a control coil voltage of 24V DC and has 1 changeover contact single pole double throw with a rating of 16A. It helps to reduce the size of enclosures and increases machine reliability, you can mount nearly everywhere. Plug in type allows easy installation and maintenance. The product is IP40 and has a transparent cover allowing operator to visually inspect the status of contacts.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 8 AWG Vinyl Ring Terminal 1/4" Stud PK25 (4FRC9)
- GE Thermal Unit, 23.50 to 30.70A (CR123C273B)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Brown (GFR20)
- SCHNEIDER ELECTRIC External rotary handle, TeSys GS, black handle, front mounting, 2 positions I-O, NEMA 4-4X, for GS 30-400A UL (GS2AH430)
- SCHNEIDER ELECTRIC Plug-In Relay, 100 to 240VAC Coil Volts, NO Relay Output (SR2D201FU)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 5 Pin, SPDT (RPM11BD)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Octal, 11 Pin, 3PDT (750XCXRC-24A)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 11 Pin, 3PDT (RPM31F7)
- SCHNEIDER ELECTRIC Power plug-in relay, 15 A, 2 CO, with LE, 48V DC Coil Volts, 2 C/O (RPM22ED)
- SCHNEIDER ELECTRIC Universal plug-in relay - Zelio RUM - 3, 125V DC Coil Volts, 3 C/O (RUMC32GD)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 14 Pin, 4PDT (784XDXC-240A)
- Schneider Electric Electrical Relays