Schneider Electric

Interface plug-in relay, 12 A, 1 CO, 12, 12V DC Coil Volts, 1 C/O


product price: $4.75
/ea
Sold in multiples of 2 for $9.50

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Coil Volts 12V DC
  • AC Contact Rating - Relay 12A @ 250V AC
  • DC Contact Rating - Relay 12A @ 28V DC
  • Contact Form - Relay 1 C/O
  • Power Consumption - Relay 0.45 W
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This Harmony RSB interfacing plug-in relay has a control coil voltage of 12V DC and has 1 changeover contact single pole double throw with a rating of 12A. It helps to reduce the size of enclosures and increases machine reliability, you can mount nearly everywhere. Plug in type allows easy installation and maintenance. The product is IP40 and has a transparent cover allowing operator to visually inspect the status of contacts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.