Shop All Programmable Controller Accessories
Schneider Electric
Interface cable - L = 10 m - between advanced hand-held panel and junction box
Mfr # XBTZGHL10
Zoro # G0860539
product price: $997.99
/ea
Free Shipping & Returns
$997.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 m
- Accessory / Separate Part Type connecting cable
- Accessory / Separate Part Destination between advanced hand-held panel and junction box
- Accessory / Separate Part Designation interface cable
- Cable Length 10 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XBTZGHL10
- Zoro # G0860539
- UPC # 785901134527
- Country of Origin Japan
- Category Programmable Controller Accessories
Dimensions
Length | 10 m |
Cable Length | 10 m |
Details
Item | Soft Cable With Connector 10M Xbtgh2000 |
Accessory / Separate Part Type | connecting cable |
Accessory / Separate Part Destination | between advanced hand-held panel and junction box |
Accessory / Separate Part Designation | interface cable |
Range of Product | Harmony XBTGH |
Accessory / Separate Part Category | connection accessories |
Description
This Magelis XBTZ is a flexible cable for XBTGH touchscreen advanced hand-held panel. It enables the connection of XBTGH terminals to their XBTZGJBOX junction boxes. It is 10 meters long.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Twist On Wire Connector, 22 AWG to 14 AWG, 600 V, Standard Style, Orange, 100 PK (30-073)
- TELEMECANIQUE SENSORS Pressure Switch, (4) Port, 1/4 in FNPS, DPST, 60 to 200 psi, Standard Action (9013FHG54J59X)
- FLUKE NETWORKS Punch Down Tool Kit, 110/66 Blade (11291000)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 1.5A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GGC1-1/2)
- SCHNEIDER ELECTRIC Terminal Block, For Logic Controller M172 (TM172ASCTB42)
- SCHNEIDER ELECTRIC Thermal Management Accessory, IP68 (TM1STPTTSN62030)
- SCHNEIDER ELECTRIC Ext Module, TM3, 8 inputs, 24VDC, 0 outputs (TM3AI8)
- SCHNEIDER ELECTRIC Extension Module, 100-240VAC, For SR3B (SR3XT101FU)
- SCHNEIDER ELECTRIC Preformed cordset, Modicon M340, 40 way terminal, 2 x HE10 connector, 1m (BMXFCC103)
- SCHNEIDER ELECTRIC Ext Module, TM3, 16 inputs, Terminal Block (TM3DI16)
- ALLEN BRADLEY Flex I/o Controlnet Adapter Ser A (1794-ACN15)
- Schneider Electric Programmable Controller Accessories