Shop All Contactor Accessories
Schneider Electric
Integral Starter Interf Mod 250Vac 18A
Mfr # LA4DWB
Zoro # G0653497
product price: $83.25
/ea
Free Shipping & Returns
$83.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- [Ue] Rated Operational Voltage control circuit 24...250 V AC
- Height 19 mm
- Device Short Name LA4D
- Electrical Durability 20 Mcycles 240 V
- [Us] Rated Supply Voltage 24 V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LA4DWB
- Zoro # G0653497
- UPC # 785901261001
- Country of Origin Tunisia
- Category Contactor Accessories
Dimensions
Height | 19 mm |
Description
Integral Starter Interf Mod 250Vac 18A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 75 VA, Not Rated, 55°C, 120V AC, 208/240/480V AC (9070T75D20)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 48V DC Volt Rating, 1 Poles, Clamp/Spade Lug, Midget Fuse Type (CHM1DI-48U)
- OMRON Roller Lever Arm, 2.09 In. Arm L (D4AA00)
- GARDNER BENDER 30" L Heavy Duty Cable Tie PK 25 (46-330)
- SCHNEIDER ELECTRIC Rc Transient Suppressor 50 To 127 Vac (LAD4RCG)
- SCHNEIDER ELECTRIC Contactor Time Delay Auxcontact Block (LADS2)
- SCHNEIDER ELECTRIC Set of Connection, IEC (LA9G3761)
- SCHNEIDER ELECTRIC Rc Transient Suppressor 110 To 250 Vac (LAD4RCU)
- SCHNEIDER ELECTRIC Contactor Lug Kit 150Amp 185 Amp Iec (DZ2FG6)
- SCHNEIDER ELECTRIC D40A To D65A Rc 110240V Suppressor (LAD4RC3U)
- SIEMENS STAND ALONE INSTALL BRACKET (3RU2916-3AA01)
- Schneider Electric Motor Controls