Shop All Programmable Controller Accessories
Schneider Electric
Input/Output Module, 4.3" H, 24VAC
Mfr # TM171EP27R
Zoro # G3546253
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Required 24V AC
- For Use With Dedicated to M171 optimized logic controllers
- Features California Proposition 65, EU RoHS Directive, Green Premium Product, Mercury Free, REACh Regulation, RoHS Exemption Information
- Height 4.3 in
- Width 5.51 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # TM171EP27R
- Zoro # G3546253
- UPC # 606480752711
- Country of Origin Italy
- Category Programmable Controller Accessories
Dimensions
Height | 4.3 in |
Width | 5.51 in |
Depth | 2.43 in |
Description
Input/Output Module, Width 5.51 in, Depth 2.43 in, For Use With Dedicated to M171 optimized logic controllers, Power Required 24V AC, Features California Proposition 65, EU RoHS Directive, Green Premium Product, Mercury Free, REACh Regulation, RoHS Exemption Information, Height 4.3 in, Product Type Input/Output Module
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROXTEC RM30 CABLE SEALING MODULE CONNECTOR, 16PK (RM0010030100)
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 7 A, Reversing: No (XTCE007B10C)
- ZORO SELECT Wall Switch, 20A, Stainless Steel, Locking (4902RKL)
- LEDEX Solenoid (B4HD-1-M-36)
- SCHNEIDER ELECTRIC Extension Module, 100-240VAC, For SR3B (SR3XT101FU)
- SCHNEIDER ELECTRIC Backplane, Modicon X80, 8 slots, panel, mounitng plate or DIN rail mounting (BMXXBP0800)
- SCHNEIDER ELECTRIC Extension Module, 24VDC, For use with SR3B (SR3XT43BD)
- SCHNEIDER ELECTRIC Ethernet ConneXium shielded twisted pair straight cord-2m-2connectorsRJ45-UL/CSA (490NTW00002U)
- SCHNEIDER ELECTRIC Thermal Management Accessory, IP68 (TM1STPTTSN62030)
- SCHNEIDER ELECTRIC USB gateway, Harmony XBT, Modbus Plus terminal (XBTZGUMP)
- COMPUTAR Other Electrical Component, TEC-M55 (TEC-M55)
- Schneider Electric Programmable Controller Accessories