Shop All Programmable Controller Accessories
Schneider Electric
Input/Output Module, 3.4" H, 24V
Mfr # TM171EP14R
Zoro # G3604037
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Required 24V AC/DC
- For Use With Dedicated to M171 performance logic controllers, and also M172 logic controllers
- Features California Proposition 65, EU RoHS Directive, Green Premium Product, Mercury free, REACh Free of SVHC, REACh Regulation, RoHS Exemption Information
- Height 3.4 in
- Width 2.76 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # TM171EP14R
- Zoro # G3604037
- UPC # 785901614111
- Country of Origin Italy
- Category Programmable Controller Accessories
Dimensions
Height | 3.4 in |
Width | 2.76 in |
Details
Item | Input/Output Module |
Power Required | 24V AC/DC |
For Use With | Dedicated to M171 performance logic controllers, and also M172 logic controllers |
Features | California Proposition 65, EU RoHS Directive, Green Premium Product, Mercury free, REACh Free of SVHC, REACh Regulation, RoHS Exemption Information |
Analogue Input Type | voltage 0 to 5 V ratiometric) || current 4 to 20 mA || voltage 0 to 10 V || NTC temperature probe - 50 to 110°C 0.1°C || NTC temperature probe - 40 to 137°C 0.1°C extended) || PTC temperature probe - 50 to 150°C 0.1°C |
Discrete Output Number | 1 relay outputs SPDT with independent common || 3 relay outputs SPST with same common |
Analogue Input Number | 4 configurable by pair |
Number Of Inputs/Outputs | 14 |
Discrete Input Number | 4 |
Number Of Port | 1 CAN port - screw terminal block |
Discrete Output Current | 3 A relay |
Input/Output Number | 2 analog output || 4 digital output || 4 analog input || 4 digital input |
Product Specific Application | HVAC and pumping solution |
Product Or Component Type | additional I/O module |
Analogue Output Number | 2 voltage 0 to 10 V |
Discrete Input Current | 2.5 mA |
Discrete Input Voltage | 24 V AC/DC |
Sensor Power Supply | 12-12 V DC 85 mA |
Upgradeability | Upgradeable through digital modules and upgraded components |
[Us] Rated Supply Voltage | 24 V |
Input Impedance | 20 kOhm |
Discrete Input Logic | sink or source (positive/negative) |
Description
Input/Output Module, Width 2.76 in, For Use With Dedicated to M171 performance logic controllers, and also M172 logic controllers, Power Required 24V AC/DC, Features California Proposition 65, EU RoHS Directive, Green Premium Product, Mercury free, REACh Free of SVHC, REACh Regulation, RoHS Exemption Information, Height 3.4 in, Product Type Input/Output Module
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Twist Lock Electrical Plug 4 Wire, 30 Amps, 125/250V, NEMA L14-30P (YGA025)
- SQUARE D 30Amp Cartridge Safety Switch (D221NCP)
- HONEYWELL 102546 Ball Joint Assembly For (102546)
- RELIANCE CONTROLS Color Connect 12/3 SJTW 125 V 12 in. L Splitter Cord (AY2215T)
- SCHNEIDER ELECTRIC Terminal Block, For Logic Controller M172 (TM172ASCTB28)
- SCHNEIDER ELECTRIC Terminal Block, For Logic Controller M172 (TM172ASCTB42)
- SCHNEIDER ELECTRIC Memory Cartridge, EEPROM (SR2MEM02)
- SCHNEIDER ELECTRIC Connection Cable RS232, For Logic Relays (SR2CBL01)
- SCHNEIDER ELECTRIC Thermal Management Accessory, IP68 (TM1STPTTSN52015)
- SCHNEIDER ELECTRIC Backplane, Modicon X80, 8 slots, panel, mounitng plate or DIN rail mounting (BMXXBP0800)
- SIEMENS Input/Output Module, 8 Inputs, 8 Outputs (6ED10551CB100BA2)
- Schneider Electric Programmable Controller Accessories