Shop All Programmable Controller Accessories
Schneider Electric
Input/Output Module, 3.4" H, 12 to 24V
Mfr # TM171EO22R
Zoro # G3548965
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Required 12 to 24V DC
- For Use With Dedicated to M171 optimized logic controllers
- Features California Proposition 65, EU RoHS Directive, Green Premium Product, Mercury free, REACh Free of SVHC, REACh Regulation, RoHS Exemption Information
- Depth 2.43 in
- Height 3.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # TM171EO22R
- Zoro # G3548965
- UPC # 606480752698
- Country of Origin Italy
- Category Programmable Controller Accessories
Dimensions
Depth | 2.43 in |
Height | 3.4 in |
Width | 2.76 in |
Details
Item | Input/Output Module |
Power Required | 12 to 24V DC |
For Use With | Dedicated to M171 optimized logic controllers |
Features | California Proposition 65, EU RoHS Directive, Green Premium Product, Mercury free, REACh Free of SVHC, REACh Regulation, RoHS Exemption Information |
Discrete Output Number | 1 open collector || 3 relay outputs SPST with same common || 2 relay outputs SPST with independent common |
Discrete Output Current | 2 A relay |
Number Of Inputs/Outputs | 22 |
Discrete Input Number | 6 |
Analogue Output Number | 3 voltage 0 to 10 V || 2 PWM/PPM 20 kHz, 12 V, 35 mA |
Sensor Power Supply | 12-12 V DC 85 mA || 5-5 V DC 20 mA |
Product Or Component Type | additional I/O module |
Analogue Input Type | voltage 0 to 5 V ratiometric) || voltage 0 to 10 V || NTC temperature probe - 50 to 100°C 0.1°C || current 0 to 20 mA/4 to 20 mA || voltage 0 to 1 V |
Input/Output Number | 5 analog output || 6 digital input || 5 analog input || 6 digital output |
Product Specific Application | HVAC and pumping solution |
Contacts Usage | volt-free contacts |
Number Of Port | 1 LAN expansion bus |
Discrete Input Logic | sink or source (positive/negative) |
Analogue Input Number | 3 analog input NTC || 2 configurable |
[Us] Rated Supply Voltage | 12 to 24 V || 24 V |
Upgradeability | Upgradeable through digital modules and upgraded components |
Description
Input/Output Module, Width 2.76 in, Depth 2.43 in, For Use With Dedicated to M171 optimized logic controllers, Power Required 12 to 24V DC, Features California Proposition 65, EU RoHS Directive, Green Premium Product, Mercury free, REACh Free of SVHC, REACh Regulation, RoHS Exemption Information, Height 3.4 in, Product Type Input/Output Module
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 65 psi, Standard Action (9013FSG2J21)
- GROTE Electronic Flasher, 12 to 24V (44010)
- LINEMASTER Foot Switch Guard, Steel, Alert Orange (522-D28)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Black (GFBFST20BK)
- SCHNEIDER ELECTRIC Remote IO Adaptor Module 140CRA93200 (140CRA93200)
- SCHNEIDER ELECTRIC Scrn Protective Flm, for Display 12in, PK5 (HMIZD66W)
- SCHNEIDER ELECTRIC PC box IP66 IK08 RAL7035 Int.H150W105D80 Ext.H164W121D87 opaque PC cover H20 (NSYTBP16128)
- SCHNEIDER ELECTRIC USB gateway, Harmony XBT, Modbus Plus terminal (XBTZGUMP)
- SCHNEIDER ELECTRIC Screen Protective Film, 10.4 in. Sheet (HMIZG65)
- SCHNEIDER ELECTRIC Preformed cordset, Modicon M340, 40 way terminal, 2 x HE10 connector, 1m (BMXFCC103)
- ALLEN BRADLEY Bridge Module 1756CNBR (1756-CNBR)
- Schneider Electric Programmable Logic Controls (PLC)