Shop All Tower Lights
Schneider Electric
Indicator bank, Harmony XVB, illuminated unit, plastic, red, 70mm, steady, integral LED, 24V AC/DC
Mfr # XVBC2B4
Zoro # G410871723
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XVBC2B4
- Zoro # G410871723
- Country of Origin Indonesia
- Category Tower Lights
Details
Item | RED LED UNIT |
Description
This Harmony XVB illuminated unit is supplied with 24V AC/DC and has a red LED with a steady light. This red indicating bank lens is designed as an illuminated unit to be connected with base and create complete tower light. Its integral LED offers a steady light, allowing it to clearly display the status of your machines in applications such as automotive, machine tool, material handling, packaging, assembly stations, conveyors. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Simple and modular design to allow for easy installation with base unit and make complete tower light. It complies with international standards and certifications (CCC, CSA C22-2 No.14, EN/IEC 60947-5-1, EAC, UL 508 standards and NEMA 4X).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, Bi-Focal Readers, +1.50, Sporty Black Frame (UVXA950)
- 3M Over-the-Head Ear Muffs, 24 dB, Peltor X2, Black/Yellow (X2A)
- POLYCO Rain Jacket, Yellow, XL (50624)
- HUSQVARNA Chainsaw Pants - Small 28-30in Waist, 32in Length (HCP-28-30-32)
- SCHNEIDER ELECTRIC Steady LED Lamp, Red, 24VAC/DC (DL1BDB4)
- SCHNEIDER ELECTRIC Tower Light, Flashing, 48to240V, 70mm, Rd (XVBC4M4)
- SCHNEIDER ELECTRIC Tower Light Module Flashing, Orange, LED (XVUC45)
- SCHNEIDER ELECTRIC Tower Light Module Steady, 240V, 70mm, Grn (XVBC33)
- SCHNEIDER ELECTRIC Tower Light, 40mm, Steady, 0.03A, Red (XVC4B1)
- SCHNEIDER ELECTRIC Tower Light, Steady, 10W, Amber (XVBL35)
- EATON Tower Light LED Module Steady, Green (SL7-L24-G)
- Schneider Electric Safety Alarms and Warnings