Shop All Strobe and Flashing Lights
Schneider Electric
Indicating Bank Lens 24V 10J +Options
Mfr # XVBC8B4
Zoro # G1376971
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # XVBC8B4
- Zoro # G1376971
- UPC # 785901368823
- Country of Origin Czechia
- Category Strobe and Flashing Lights
Details
Item | Indicating Bank Lens 24V 10J +Options |
Description
Indicating Bank Lens 24V 10J +Options
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Incandescent Bulb, 130V 5W, PK10 (SSMABT09S13005G)
- 5.11 Med Kit Pouch, Black, 1000D Nylon (56096)
- GEORGIA BOOT Georgia Boot Carbo-Tec LT Waterproof Pull-On Work Boot (GB00438 M 120)
- GUARDIAN EQUIPMENT Faucet Mounted Eyewash Station, No Bowl, Brass Valve, Chrome Plated Brass Spray Head (G1100)
- SCHNEIDER ELECTRIC Replacement Cap For Xvb Wiring Base (XVBC081)
- SCHNEIDER ELECTRIC Warning Light, Rotating Mirror LED, Red (XVR10B04)
- SCHNEIDER ELECTRIC Warning Light, Strobe Tube, Red, 24VAC/DC (XVBL8B4)
- SCHNEIDER ELECTRIC Indicator bank, Harmony XVB, illuminated unit, plastic, green, 70mm, flashing, for bulb or LED, 48... 230V AC (XVBC4M3)
- SCHNEIDER ELECTRIC Orange Led 24V (DL1BDB5)
- SCHNEIDER ELECTRIC Warning Light, LED, Red, 24VAC or 24-48VDC (XVBL4B4)
- EATON Mounting Base, Black, SL4, SL7 Tower Lights (SL7/4-FW)
- Schneider Electric Strobe and Flashing Lights