Shop All Selector Switches
Schneider Electric
Illuminated selector switch head, Harmony 9001K, metal, standard handle, red, 30mm, 2 positions, stay put, 110-120V
Mfr # 9001K11J1R
Zoro # G210769756
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Type of Operator stay put
- Bezel Material metal
- Standards CE, CSA LR 25490 class 3211 03, UL listed file E42259 CCN NKCR
- Operator Profile standard handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # 9001K11J1R
- Zoro # G210769756
- Country of Origin Mexico
- Category Selector Switches
Dimensions
Size | 30 mm |
Details
Item | SELECTOR SWITCH OPERATOR 30MM T-K |
Type of Operator | stay put |
Bezel Material | metal |
Standards | CE, CSA LR 25490 class 3211 03, UL listed file E42259 CCN NKCR |
Operator Profile | standard handle |
[Us] Rated Supply Voltage | 110...120 V |
Range of Product | Harmony 9001K |
Product or Component Type | head for illuminated selector switch |
Cap/Operator or Lens Colour | red |
Light Block Supply | via transformer 120 V AC 50/60 Hz |
Bulb Base | BA 9s |
Contacts Type And Composition | without contact block |
Operator Position Information | 2 positions |
Nema Degree of Protection | NEMA 1/2/3/3R/4/6/12/13 |
Enclosure Type | dust and oil resistant weatherproof enclosure indoor/outdoor |
Description
Illuminated selector switch head, Harmony 9001K, metal, standard handle, red, 30mm, 2 positions, stay put, 110-120V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 16 AWG 3 Conductor Portable Cord 600V 250 ft. BK (2TYL8)
- DAYTON Thermocouple Probe, Type K, 24in L, Inconel (36GK73)
- L.H. DOTTIE L.H. Dottie 3/4'' Rigid Conduit Plastic Bushing, 100PK (PB75)
- INSTALLBAY BY METRA Fuse Holder, Wire Leads, Automotive Fuse Type (ANLFH)
- SCHNEIDER ELECTRIC Non-Illum Selector Switch, B600/Q600, 1NO (XB4BG61)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos (9001KS52)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001KS72B)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 16mm, 2 Pos, Keyd (ZB6DGC)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Levr (ZB5AD3)
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, Green (ZB4BK1833)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Levr (XB4BD25)
- Schneider Electric Switches