Shop All Push Button Switches
Schneider Electric
Illuminated Push Button Operator, 30 mm, Red
Mfr # 9001KR9P38LR
Zoro # G6342497
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Metal
- Lamp Voltage 120V AC
- Type of Operator 57mm Mushroom Head
- Lamp Type LED
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # 9001KR9P38LR
- Zoro # G6342497
- UPC # 785901318521
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Size | 30 mm |
Mounting Diameter | 30 mm |
Manufacturer Warranty Length | 18 mo |
Panel Cutout Diameter | 30 mm |
Overall Height | 1.62 in |
Mushroom Head Diameter | 40 mm |
Overall Width | 2.13 in |
Description
Mushroom Head Push Button, 30 mm, Maintained, Type of Operator 57mm Mushroom Head, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Red, NEMA Rating 13, 3, 3R, 6, IP Rating IP66, Legend Not Applicable, Standards REACH Free of SVHC, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON DIMMER SWITCH DECORA RCKR SLIDE CCK BLK (DSKIT-E)
- DAYTON IEC Magnetic Contactor, 3 Poles, 240 V AC, 65 A, Reversing: No (6EAR5)
- FASTTRACK 1-TO-4 Power Cord Splitter - Black - 14 (FA132236)
- BRIDGEPORT FITTINGS Split Bushing, Zinc, 1" Trade Size (SGBTL383CL)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Universal (9001KR2UH13)
- SCHNEIDER ELECTRIC Non-Illuminated Multihead Operator, 22 mm, Rectangular (ZB5AA7121)
- SCHNEIDER ELECTRIC Head for emergency switching off push button, Harmony XAC, red mushroom 40mm, latching turn to release, unmarked (ZA2BS844)
- SCHNEIDER ELECTRIC Illuminated Push Button, 16 mm, 1NO, Green (XB6DF3B1B)
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator with Contact, 22 mm, 1NO/1NC, Rectangle (XB4BW73731B5)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black (9001KR4B)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 16 mm, Red (ZB6DW4)
- Schneider Electric Push Buttons & Indicators