Shop All Push Button Switches
Schneider Electric
Illuminated Push Button Operator, 30 mm, Red
Mfr # 9001K1L38LR
Zoro # G6354345
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Metal
- Type of Operator Full Guarded Button
- Lamp Voltage 120V AC
- Color Red
- Lamp Type LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # 9001K1L38LR
- Zoro # G6354345
- UPC # 785901493013
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Size | 30 mm |
Panel Cutout Diameter | 30 mm |
Details
Item | Extended Push Button |
Basic Material | Metal |
Type of Operator | Full Guarded Button |
Lamp Voltage | 120V AC |
Color | Red |
Lamp Type | LED |
NEMA Rating | 12, 3R, 4 |
Bezel | Metal |
Standards | CE |
Head Material | Plastic |
Action | Momentary |
Bezel Material | Metal |
Lamp Module Type | Full Voltage |
Terminal Connection | Pressure Plate |
Lamp Module Voltage | 120V AC |
IP Rating | IP66 |
NEMA Enclosure Rating | 12, 3R, 4 |
Operator Material | Metal |
Operator Illumination | Illuminated |
Push Button Style | Extended |
Description
Extended Push Button, 30 mm, Momentary, Type of Operator Full Guarded Button, Basic Material Metal, Head Material Plastic, Bezel Material Metal, Color Red, NEMA Rating 12, 3R, 4, IP Rating IP66, Legend Not Applicable, Standards CE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D ScrewOn End Clamp, 6.20in L, Polycarbonate (9080MHA10)
- LITTELFUSE Open Fuse Block, R UL Class, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (LFR60030-2CID)
- HONEYWELL Limit Switch, Plunger, Roller, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (BZE6-2RQ8)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 100 ft. BK (R30BLK-0100)
- SCHNEIDER ELECTRIC Push-button, Harmony 9001K, metal, mushroom 57mm, red, 30mm, 2 positions, push-pull, 1 NC (9001KR9R21H6)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB5AA333)
- SCHNEIDER ELECTRIC Annunciator, Harmony XB5, Illuminated buzzer, plastic, yellow, 22mm, continuous or intermittent tone, 24V AC DC (XB5KS2B8)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB4BL2)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001SKR1RH13)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB4BC3)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO, Black (XB5AC21)
- Schneider Electric Switches