Shop All Push Button Switches
Schneider Electric
Illuminated Push Button Operator, 30 mm, No Cap
Mfr # 9001SKR8P35
Zoro # G6542392
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Plastic
- Type of Operator 57mm Mushroom Head
- Lamp Voltage 24V AC/DC
- Lamp Type Incandescent
- Color No Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # 9001SKR8P35
- Zoro # G6542392
- UPC # 785901591245
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Size | 30 mm |
Panel Cutout Diameter | 30 mm |
Mushroom Head Diameter | 57 mm |
Details
Item | Mushroom Head Push Button |
Basic Material | Plastic |
Type of Operator | 57mm Mushroom Head |
Lamp Voltage | 24V AC/DC |
Lamp Type | Incandescent |
Color | No Cap |
NEMA Rating | 13, 3, 3R, 4, 4X, 6 |
Bezel | Plastic |
Standards | CE, CSA, UL Listed |
Head Material | Plastic |
Action | Momentary Push / Maintained Neutral / Momentary Pull |
Bezel Material | Plastic |
Lamp Module Type | Full Voltage |
Lamp Module Voltage | 24V AC/DC |
Terminal Connection | Pressure Plate |
IP Rating | IP66 |
Replacement Lamp | 2FMP7 |
Push Button Style | Mushroom Head |
Operator Illumination | Illuminated |
Operator Material | Plastic |
NEMA Enclosure Rating | 13, 3, 3R, 4, 4X, 6 |
Description
Mushroom Head Push Button, 30 mm, Momentary Push / Maintained Neutral / Momentary Pull, Type of Operator 57mm Mushroom Head, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color No Cap, NEMA Rating 13, 3, 3R, 4, 4X, 6, IP Rating IP66, Legend Not Applicable, Standards CE, CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cable Tie Mounting Pad, 4 Entries, Nylon 6/6, 0.14 in Slot Wd, 0.05 in Slot Ht, Natural, 100 PK (6EEE7)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2312)
- HUBBELL Electrical Box, 16 cu in, Round Box, 2 Gang, Aluminum, Round (5361-1)
- WESTWARD Welding Cable, 2 AWG, 25 ft., Black, Rubber (19YE01)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001KR8R)
- SCHNEIDER ELECTRIC Non-Illuminated Multihead Operator, 22 mm, Rectangular (ZB5AA7341)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Chrome (9001KR141)
- SCHNEIDER ELECTRIC Push Button with Transmitter, 22 mm, Black (ZB4RTA2)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Universal (9001KR3UH13)
- SCHNEIDER ELECTRIC Control station, Harmony XALD, XALK, plastic, yellow, 1 red mushroom head push button 40mm, emergency stop push pull 1 NC, unmarked (XALK198)
- SCHNEIDER ELECTRIC Push Button, 30 mm, 1 NC, Red (9001SKR9RH6)
- Schneider Electric Push Buttons & Indicators