Shop All Push Button Switches
Schneider Electric
Illuminated Push Button Operator, 30 mm, No Cap
Mfr # 9001SK2L35
Zoro # G3120013
product price: $78.00
/ea
Free Shipping & Returns
$78.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Plastic
- Type of Operator No Guard
- Lamp Voltage 24V AC/DC
- Color No Cap
- Lamp Type Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001SK2L35
- Zoro # G3120013
- UPC # 785901839590
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Size | 30 mm |
Panel Cutout Diameter | 30 mm |
Details
Item | Extended Push Button |
Basic Material | Plastic |
Type of Operator | No Guard |
Lamp Voltage | 24V AC/DC |
Color | No Cap |
Lamp Type | Incandescent |
NEMA Rating | 12, 3R, 4X |
Bezel | Plastic |
Standards | CE, CSA, UL Listed |
Action | Momentary |
Head Material | Metal |
Bezel Material | Plastic |
IP Rating | IP66 |
Lamp Module Voltage | 24V AC/DC |
Lamp Module Type | Full Voltage |
Replacement Lamp | 2FMP7 |
Terminal Connection | Pressure Plate |
Push Button Style | Extended |
Operator Illumination | Illuminated |
NEMA Enclosure Rating | 12, 3R, 4X |
Operator Material | Plastic |
Description
Extended Push Button, 30 mm, Momentary, Type of Operator No Guard, Basic Material Plastic, Head Material Metal, Bezel Material Plastic, Color No Cap, NEMA Rating 12, 3R, 4X, IP Rating IP66, Legend Not Applicable, Standards CE, CSA, UL Listed, Includes Incandescent lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Proximity Sensor, 12 to 240 V AC, Plastic (XSDA405539)
- TELEMECANIQUE SENSORS Severe Duty Limit Switch, No Lever, Rotary, SPDT, 20A @ 600V AC, Actuator Location: Side (9007TUB5)
- QUAZITE Underground Enclosure Assembly, Communications Cover, 24 in H, 37-5/8 in L, 26 in W, 8,000 lb L.R. (PG2436Z80712)
- ALLEN TEL T Adapter-4-Conductor Plug/Two (2) 4-Conductor Jacks (AT202-4)
- SCHNEIDER ELECTRIC Push Button Operator, 30 mm, Green (9001KR24GM)
- SCHNEIDER ELECTRIC Push-Button, 22 mm, Black (ZB4BA222)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Yellow (ZB4BC5)
- SCHNEIDER ELECTRIC FlushPushButtonOperator, NonIllum, Blu, 1NO (9001KR1LH5)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (ZB5AT844)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001K3L35LRRH13)
- SECURITRON Push to Exit Button, Wall Mounted (PB2)
- Schneider Electric Push Buttons & Indicators