Shop All Push Button Switches
Schneider Electric
Illuminated Push Button Operator, 30 mm, No Cap
Mfr # 9001K1L35
Zoro # G3441837
original price:
$115.99
5% off
new price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Metal
- Features Colored Lens Cap Needed
- Lamp Voltage 24V AC/DC
- Type of Operator Full Guarded Button
- Lamp Type LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001K1L35
- Zoro # G3441837
- UPC # 785901027119
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Size | 30 mm |
Mounting Diameter | 30 mm |
Panel Cutout Diameter | 30 mm |
Overall Height | 1.62 in |
Overall Depth | 3.07 in |
Manufacturer Warranty Length | 18 mo |
Overall Width | 2.13 in |
Description
Flush Push Button, 30 mm, Momentary, Type of Operator Full Guarded Button, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color No Cap, NEMA Rating 12, 3R, 4, IP Rating IP66, Legend Not Applicable, Standards REACH Free of SVHC, RoHS, Includes Incandescent lamp, Features Colored Lens Cap Needed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Chan, 2 ft.L, Solid, 304 SS (FS-500 ST4 24.00)
- ILB GOLD Replacement For Allen Bradley, 1745-Lp154 Battery (1745-LP154 BATTERY)
- SQUARE D Push Button Control Station, Up/Down/Stop (9001BG305)
- EATON IEC Control Relay4NO24VAC16A (XTRE10B40T)
- SCHNEIDER ELECTRIC Monolithic push button, Harmony XB7, plastic, white, 22mm, spring return, marked UP ARROW, 1NO (XB7NA11341)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Yellow (ZB4BW353)
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator, 22 mm, Rectangular (ZB4BW7A17247)
- SCHNEIDER ELECTRIC Push-Button, 30 mm, 1NO, Green (XB4FA31)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001SKR9RH13)
- SCHNEIDER ELECTRIC Push-button, 22 mm, Blue (XB7NW36B1)
- DAYTON Illuminated Push Button, 22 mm, 1NO/1NC, Yellow (30G207)
- Schneider Electric Push Button Switches