Shop All Push Button Switches
Schneider Electric
Illuminated Push Button Operator, 30 mm, Green
Mfr # 9001KR9P1G
Zoro # G3337844
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Basic Material Metal
- Lamp Voltage 6V AC
- Type of Operator 41mm Mushroom Head
- Lamp Type LED
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001KR9P1G
- Zoro # G3337844
- UPC # 785901384366
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Size | 30 mm |
Mounting Diameter | 30 mm |
Mushroom Head Diameter | 40 mm |
Panel Cutout Diameter | 30 mm |
Overall Height | 1.62 in |
Overall Width | 2.13 in |
Manufacturer Warranty Length | 18 mo |
Description
Mushroom Head Push Button, 30 mm, Maintained, Type of Operator 41mm Mushroom Head, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Green, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating IP65, Legend Not Applicable, Standards REACH Free of SVHC, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Locking Plug 3P 4W 125/250VAC L14-20P BK (HBL2411BK)
- DAYTON General Purpose Relay, 120V AC Coil Volts, Octal, 11 Pin, 3PDT (1EHA6)
- SIMCO Iq Power Hl 24V-Dc 8Kv-Dc Power Supply Module (4012509)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, Zamak/SS, Chrome (XB4BG21)
- SCHNEIDER ELECTRIC Push-Button, 22 mm, Green, Red (XB5AL734155)
- SCHNEIDER ELECTRIC Illuminated Push Button, 16 mm, 1NO/1NC, White (XB6DF1B5B)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB4BS12)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Green (9001KR1G)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, Green (9001K1L1G)
- SCHNEIDER ELECTRIC Illuminated Push Button, 16 mm, 1NO, White (XB6DW1B1B)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Blue (ZB4BH063)
- Schneider Electric Switches