Shop All Push Button Switches
Schneider Electric
Illuminated Push Button Operator, 22 mm, White
Mfr # ZB5CW113
Zoro # G3001671
product price: $26.75
/ea
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Plastic
- Features Snap-Fit Assembly, Withstands Harsh Environments
- Lamp Voltage Dependent on Module Used
- Type of Operator Square Extended Button
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB5CW113
- Zoro # G3001671
- UPC # 785901386933
- Country of Origin France
- Category Push Button Switches
Dimensions
Size | 22 mm |
Cad Overall Width | 30 mm |
Mounting Diameter | 22 mm |
Cad Overall Depth | 34 mm |
Cad Overall Height | 30 mm |
Overall Height | 1.18 in |
Overall Width | 1.18 in |
Panel Cutout Diameter | 22 mm |
Overall Depth | 1.34 in |
Manufacturer Warranty Length | 18 mo |
Description
Extended Push Button, 22 mm, Momentary, Type of Operator Square Extended Button, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color White, NEMA Rating 13, 4X, IP Rating IP66, Legend Not Applicable, Standards Bureau Veritas, Class II IEC 60536, CSA C22.2 No.14, DNV, EN 50102, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, GB 14048.5, GL, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE Wire Rope, 3/32 In Rope Diameter, 500Ft (BKW094)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, White (DRS15WTR)
- PANDUIT 11.3" L Intermediate Cable Tie NAT PK 1000 (BT3I-M)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black (9001KR4B)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Black (9001KR1BH13)
- SCHNEIDER ELECTRIC Hand-held remote control, Harmony Pocket Remote, 4 single-step push buttons (ZART04)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 2NO/2NC, Red (9001KR9RH2)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red (ZB4BW643)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, Red (9001KR8P1R)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB5AW133)
- ABB MP1-10B, PB MOM BLK FLUSH (MP1-10B)
- Schneider Electric Push Button Switches