Shop All Push Button Switches
Schneider Electric
Illuminated Push Button Operator, 22 mm, Red
Mfr # ZB5AW743
Zoro # G4556596
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Basic Material Plastic
- Features Withstands Harsh Environments
- Lamp Voltage Dependent on Module Used
- Type of Operator 40mm Mushroom Head
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB5AW743
- Zoro # G4556596
- UPC # 785901609780
- Country of Origin France
- Category Push Button Switches
Dimensions
Size | 22 mm |
Cad Overall Height | 40 mm |
Cad Overall Depth | 50 mm |
Mounting Diameter | 22 mm |
Cad Overall Width | 40 mm |
Overall Height | 1.57 in |
Overall Width | 1.57 in |
Mushroom Head Diameter | 40 mm |
Panel Cutout Diameter | 22 mm |
Overall Depth | 1.97 in |
Manufacturer Warranty Length | 18 mo |
Description
Emergency Stop Push Button, 22 mm, Maintained, Type of Operator 40mm Mushroom Head, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Red, NEMA Rating 13, 4X, IP Rating IP66, Legend Not Applicable, Standards Bureau Veritas, Class II IEC 60536, CSA C22.2 No.14, DNV, EN 50102, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, GB 14048.5, GL, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Split Core Current Switch, Adjustable (RIBXGTA-SCAL)
- AAON Digital Room Temperature Sensor (ASM01817)
- HEIL QUAKER /ICP 24370800 Solid State T.D. S (24370800)
- AFC CABLE SYSTEMS 14 AWG 2 Conductor Armored Cable 15A 250 ft. RD (1834R42-00)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Green (9001KR9G)
- SCHNEIDER ELECTRIC Non-Illuminated Annunciator, 22 mm, Black (XB5KSB)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (XACA9414)
- SCHNEIDER ELECTRIC Empty pendant control station, Harmony XAC, plastic, yellow, 8 cut outs, for cable 10...22mm (XACB08)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB5AH33)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22 mm, 1NO/1NC, Green (XB4BW13G5)
- EATON Illuminated Push Button, 30 mm, 1NO, Green (HT8GDGAF3)
- Schneider Electric Switches