Shop All Push Button Switches
Schneider Electric
Illuminated Push Button Operator, 22 mm, Red
Mfr # ZB5AH043
Zoro # G3073926
product price: $21.25
/ea
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Plastic
- Features Visually Distinct at a Distance, Withstands Harsh Environments, Snap-Fit Assembly
- Lamp Voltage Dependent on Module Used
- Type of Operator Flush Button
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB5AH043
- Zoro # G3073926
- UPC # 785901386384
- Country of Origin France
- Category Push Button Switches
Dimensions
Size | 22 mm |
Mounting Diameter | 22 mm |
Cad Overall Height | 29 mm |
Cad Overall Width | 29 mm |
Cad Overall Depth | 30 mm |
Overall Depth | 1.18 in |
Overall Height | 1.14 in |
Panel Cutout Diameter | 22 mm |
Overall Width | 1.14 in |
Manufacturer Warranty Length | 18 mo |
Description
Flush Push Button, 22 mm, Maintained, Type of Operator Flush Button, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Red, NEMA Rating 13, 4X, IP Rating IP66, Legend Not Applicable, Standards Bureau Veritas, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, ISO 20653, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D NQ Panelboard, jaw kit, set of 15 (QO1PJ15)
- SCHNEIDER ELECTRIC Mechanical Interlock, F/9001 Type K3 (9001K3)
- BRADY Sleeve, 1 in W, 41/64 in H, Die-cut (M7-375-1-342)
- HUBBELL 20A Flanged Twist-Lock Receptacle 3P 3W 125/250VAC (HBL3326C)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, No Lens (9001K2L)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Green (9001KR24G)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB4BW633)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001KR8R)
- SCHNEIDER ELECTRIC Push Button Operator, 22 mm, Red (ZB4BA46)
- SCHNEIDER ELECTRIC Non-Illuminated Multihead Operator, 22 mm, Rectangular (ZB5AA7121)
- DORTRONICS Push to Exit Button, 24VDC, Red Button (5216-MP23DA/RxE1)
- Schneider Electric Push Button Switches