Shop All Push Button Switches
Schneider Electric
Illuminated Push Button Operator, 22 mm, Red
Mfr # XB5AW34G5
Zoro # G6123817
original price:
$92.65
5% off
new price: $87.55
/ea
Free Shipping & Returns
$87.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Basic Material Plastic
- Features Visually Distinct at a Distance, Snap-Fit Assembly
- Type of Operator Flush Button
- Lamp Voltage 120V AC
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XB5AW34G5
- Zoro # G6123817
- UPC # 785901384571
- Country of Origin France
- Category Push Button Switches
Dimensions
Size | 22 mm |
Width | 30 mm |
Height | 42 mm |
Depth | 57 mm |
Mounting Diameter | 22 mm |
Overall Height | 1.65 in |
Overall Width | 1.18 in |
Overall Depth | 2.24 in |
Panel Cutout Diameter | 22 mm |
Manufacturer Warranty Length | 18 mo |
Description
Flush Push Button, 22 mm, Momentary, Type of Operator Flush Button, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Red, NEMA Rating 13, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Standards EN/IEC 60947-1, Bureau Veritas, Class II IEC 60536, CSA C22.2 No.14, DNV, EN/IEC 60947-5-1, EN/IEC 60947-5-4, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE EPDM SS Cable Clamp, 3/8", PK100 (504422-100)
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 6.30A, 250V AC, 63A at 250V AC, 5 PK (GDC-6.3A)
- REMINGTON INDUSTRIES Quick Connect Terminals, Female, PVC Insulated, 10-12 AWG Wire, Yellow, 100 Pcs (FDD5.5-250-100)
- MERSEN UL Class Fuse, T Class, A6T Series, Very Fast Acting, 175A, 600V AC, Non-Indicating (A6T175)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB5AA2)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Yellow (ZB4BH053)
- SCHNEIDER ELECTRIC Emergency stop push-button, 22 mm, Red (ZB5AT84TQ)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB4BH02)
- SCHNEIDER ELECTRIC Non-Illuminated Multihead Operator, 22 mm, Rectangular (ZB4BL7341)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Green (9001SK2L1GH13)
- EATON Flush Push Button, Yellow, Non-Illum, 22mm (M22-DR-Y)
- Schneider Electric Switches