Shop All Push Button Switches
Schneider Electric
Illuminated Push Button Operator, 22 mm, Orange
Mfr # ZB4BW653
Zoro # G6575886
product price: $33.49
/ea
$33.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Basic Material Metal
- Features Snap-Fit Assembly, Secure Connection Screws, Low Load Electrical Contact
- Type of Operator 40mm Mushroom Head
- Lamp Voltage Depende del Módulo Utilizado
- Lamp Type No Lamp Module Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB4BW653
- Zoro # G6575886
- UPC # 785901666622
- Country of Origin France
- Category Push Button Switches
Dimensions
Size | 22 mm |
Mounting Diameter | 22 mm |
Cad Overall Width | 40 mm |
Cad Overall Depth | 53 mm |
Cad Overall Height | 40 mm |
Mushroom Head Diameter | 40 mm |
Panel Cutout Diameter | 22 mm |
Overall Depth | 2.09 in |
Manufacturer Warranty Length | 18 mo |
Overall Width | 1.57 in |
Overall Height | 1.57 in |
Description
Mushroom Head Push Button, 22 mm, Maintained, Type of Operator 40mm Mushroom Head, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Orange, NEMA Rating 13, 4X, IP Rating IP66, Legend Not Applicable, Standards Bureau Veritas, Class I IEC 60536, CSA C22.2 No.14, DNV, EN 50102, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, GL, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Shrink Tubing, 0.268in ID, Black, 4ft, PK5 (46-605)
- EATON Miniature IEC Magnetic Contactor, 3 Poles, 480 V AC, 9 A, Reversing: No (XTMC9A01C)
- WIEGMANN Fiberglass Enclosure, 5 in H, 2 in D, NEAM 4X, Screw On (HW-N4X532)
- TEMPO COMMUNICATIONS Telephone Test Set (TM-700)
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator, 22 mm, Rectangular (ZB4BW7A1715)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Blue (ZB5AH063)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Yellow (ZB4BW453)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001KR1RH13)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO, Universal (9001SKR1UH5)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, White (ZB4BW113)
- EATON Extended Push Button, Red, Non-Illum, 22mm (M22-DH-R-GB0)
- Schneider Electric Switches