Shop All Push Button Switches
Schneider Electric
Illuminated Push Button Operator, 22 mm, Green
Mfr # ZB4BW633
Zoro # G4596304
product price: $36.89
/ea
$36.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Basic Material Metal
- Features Visually Distinct at a Distance, Snap-Fit Assembly, Withstands Harsh Environments
- Lamp Voltage Dependent on Module Used
- Type of Operator 40mm Mushroom Head
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB4BW633
- Zoro # G4596304
- UPC # 785901666608
- Country of Origin France
- Category Push Button Switches
Dimensions
Size | 22 mm |
Mounting Diameter | 22 mm |
Cad Overall Depth | 53 mm |
Cad Overall Width | 40 mm |
Cad Overall Height | 40 mm |
Mushroom Head Diameter | 40 mm |
Overall Width | 1.57 in |
Overall Height | 1.57 in |
Manufacturer Warranty Length | 18 mo |
Overall Depth | 2.09 in |
Panel Cutout Diameter | 22 mm |
Description
Mushroom Head Push Button, 22 mm, Maintained, Type of Operator 40mm Mushroom Head, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Green, NEMA Rating 13, 4X, IP Rating IP66, Legend Not Applicable, Standards Bureau Veritas, Class I IEC 60536, CSA C22.2 No.14, DNV, EN 50102, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, GL, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARAGON Timer, Defrost, 120V, SPDT Switch (8145-00)
- WHITE-RODGERS Contactor (120-908)
- APPLETON ELECTRIC Conduit Outlet Body, LB, 3/4 In. (GRLB75-A)
- ZORO SELECT Plug-In Charger, EU, Desktop, 12V DC, Neg (11Y733)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB4BT3)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB4BC2)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB4BW13)
- SCHNEIDER ELECTRIC Head for illuminated push button, Harmony XB4, metal, white flush, 22mm, universal LED, for insertion legend (ZB4BA18)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black (9001KR4B)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Green (9001SKR1G)
- SCHNEIDER ELECTRIC Illuminated Push Button, 16 mm, 1NO/1NC, Green (XB6DF3B5B)
- Schneider Electric Push Button Switches