Shop All Push Button Switches
Schneider Electric
Illuminated Push Button Operator, 16 mm, Green
Mfr # ZB6AW3
Zoro # G2951663
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Plastic
- Features Spring Return Mechanism
- Lamp Voltage Dependent on Module Used
- Type of Operator Flush Button
- Lamp Type No Lamp Module Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB6AW3
- Zoro # G2951663
- UPC # 785901360506
- Country of Origin Spain
- Category Push Button Switches
Dimensions
Size | 16 mm |
Mounting Diameter | 16 mm |
Cad Overall Height | 18 mm |
Cad Overall Depth | 33 mm |
Cad Overall Width | 18 mm |
Overall Height | 0.71 in |
Overall Depth | 1.3 in |
Panel Cutout Diameter | 16 mm |
Manufacturer Warranty Length | 18 mo |
Overall Width | 0.71 in |
Description
Flush Push Button, 16 mm, Momentary, Type of Operator Flush Button, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Green, NEMA Rating 13, 4, 4X, IP Rating IP65, Legend Not Applicable, Standards CCC, CSA C22.2 No.14, CSA C22.2 No.94, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-5, GOST, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C852, JIS C8201-1, JIS C8201-5-1, REACH Free of SVHC, RoHS, UL Listed, UL 508, Features Spring Return Mechanism
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Locking Connector (2513)
- PANDUIT LOCATOR FOR CD-550 DIE USED IN CT-2300/S (CD-550LOC)
- TELEMECANIQUE SENSORS Industrial Snap Action Switch, Plunger Actuator, 1NC/1NO, 15A @ 600V AC Contact Rating (9007AO1)
- CALBRITE Spring Nut, 316 SS, 3/8in (S60000CN31)
- SCHNEIDER ELECTRIC Transmitter, Plastic, Black (ZBRT2)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB4BT2)
- SCHNEIDER ELECTRIC Illuminated Push Button, 16 mm, 1NO/1NC, White (XB6DF1B5B)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB5AL4)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO, Universal (9001SKR1UH5)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, Green (9001K2L1G)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black (9001KR5B)
- Schneider Electric Switches