Shop All Push Button Switches
Schneider Electric
Illuminated push-button head, Harmony 9001SK, plastic, plastic guard flush, red, 30mm, spring return, LED red, 120V
Mfr # 9001SK1L38LRR
Zoro # G3300434
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bezel Material plastic
- Standards EN/IEC 60947-1 || EN/IEC 60947-5-4 || UL 508 || EN/IEC 60947-5-1 || JIS C 4520 || JIS C 852 || CSA C22.2 No 14
- Bulb Base BA 9s
- Protective Treatment TC
- Operating Position any position
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001SK1L38LRR
- Zoro # G3300434
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Mounting Diameter | 30 mm |
Description
PUSHBUTTON OPERATOR 30MM SK +OPTIONS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Power Cord, HD, 5-15P, C13, 15A, 14AWG, 12ft (P007-012)
- MONOPRICE Ethernet Cable, Cat 6, White, 3 ft. (9821)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot fits 14/3, 12/3 AWG Electrical Cords (Boot-N)
- VAST Strut Channel Fitting, 1/4 (V62SQHDG)
- SCHNEIDER ELECTRIC Push Button, 30 mm, 1NC/1NO, Green (9001KR4GH13)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BL4)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NC, Red (9001SKR1RH6)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 16 mm, Green (ZB6AF3)
- SCHNEIDER ELECTRIC Non-Illuminated Multihead Operator, 22 mm, Rectangular (ZB4BL7341)
- SCHNEIDER ELECTRIC Pushbutton Head, 22 mm, Black (ZB5AP2S)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red (ZB5AH043)
- Schneider Electric Switches