Shop All Push Button Switches
Schneider Electric
Illuminated push-button head, Harmony 9001K, metal, mushroom 41mm, red, 30mm, 2 positions, push-pull, 24-28V
Mfr # 9001KR9P35R
Zoro # G3299962
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bezel Material metal
- Contacts Type And Composition without contact block
- Product Or Component Type head for illuminated push-button
- Device Short Name 9001K
- Shape Of Signaling Unit Head round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001KR9P35R
- Zoro # G3299962
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Mounting Diameter | 30 mm |
Details
Item | PUSHBUTTON OPERATOR 30MM TYPE K +OPTIONS |
Bezel Material | metal |
Contacts Type And Composition | without contact block |
Product Or Component Type | head for illuminated push-button |
Device Short Name | 9001K |
Shape Of Signaling Unit Head | round |
Type Of Operator | spring return, push-pull |
Operator Profile | red flush, mushroom Ø 41 mm |
Light Block Supply | full voltage |
Operator Position Information | 2 positions |
Cap/Operator Or Lens Colour | red |
Operator Additional Information | screw-on plastic |
[Us] Rated Supply Voltage | 24 to 28 V |
Range of Product | Harmony 9001K |
Description
This Harmony 9001K, modular illuminated red push button with screw-in head has 2 positions and operates with a stay-put mechanism. It has a chromium-plated metal bezel and is supplied with a 24V AC/DC integral LED, it has 40mm mushroom head. This mushroom shaped push button with integral LED is ideal for situations where quick actions are required for a process or machine to function correctly or where operator movements require maximum ergonomy. It is easily installed into a standard 30mm diameter panel cut-outs and easily connected with control circuits. It is clearly distinguishable visually at a distance thanks to its illuminated head and a prominent 40mm mushroom shape. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP65, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block, R UL Class, 2 Poles, 35 to 60A Amp Range, 250V AC/DC Volt Rating (RM25060-2CR)
- LEGRAND Fiberready Tee, Ivory, Steel, Tees (V2415FO)
- PYLE Cable Protector (Pair) (PCBLCO101X2)
- NVENT HOFFMAN Screw-Cover, Type 3r, 16.00x12.00x6.00 (A16R126NK)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red (ZB4BW143)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 16 mm, Green (ZB6AW3)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Multi (9001SKR3U)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NC, Red (9001SKR3RH6)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO/1NC, Black (XB5AA25)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO, Black (XB5AC21)
- REES Mushroom Plunger w/Latch, Red, 2-1/4" (04161102)
- Schneider Electric Switches