Shop All Push Button Switches
Schneider Electric
Illuminated push button, Harmony XB7, red projecting, 22mm, integral LED, push and push to release, 1NO, 24V AC
Mfr # XB7NJ04B1
Zoro # G400905612
Sold in multiples of 10 for $601.50
$601.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards UL 508 || EN/IEC 60947-1 || CSA C22.2 No 14 || JIS C8201-5-1 || EN/IEC 60947-5-1 || JIS C8201-1
- Electrical Shock Protection Class class II IEC 61140
- Current Consumption 18 to 27 mA
- Electrical Durability 1000000 cycles, DC-13, 0.3 A 24 V 216000 cyc/mn 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 0.03 A 230 V 216000 cyc/mn 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 0.09 A 240 V 108000 cyc/mn 0.5 EN/IEC 60947-5-1 appendix C
- Shape Of Screw Head cross JIS No 1 || cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # XB7NJ04B1
- Zoro # G400905612
- Country of Origin Indonesia
- Category Push Button Switches
Dimensions
Mounting Diameter | 22 mm |
Cad Overall Height | 29 mm |
Cad Overall Depth | 57.5 mm |
Cad Overall Width | 29 mm |
Description
ILLUM. P.B - LED - Latch -1NO - Red - 24
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Heavy Duty Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (LSJ1A-7A)
- SCHNEIDER ELECTRIC Front Module, 5.7 in. Screen Module, 24VDC (HMIS85)
- ABB OHB95J12, PISTOL HDL 95MM UL TYPE 3R, 12 (OHB95J12)
- PROXIMITY Full Coupling Flange, For Use With 2HMD1 (FLG-CSF)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, No Cap (9001K2L38)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, Green (9001SK1L1G)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO, Green (9001SKR2GH5)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB5AW133)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Blue (ZB4BW163)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NC/1NC, Red (9001KR8P1RH25)
- EATON ExtendedPushButton, Black, Non-Illum, 22mm (M22-DH-S)
- Schneider Electric Push Buttons & Indicators