Shop All Push Button Switches
Schneider Electric
Illuminated push-button, Harmony 9001K, metal, mushroom 41mm, red, 30mm, 2 positions, push-pull, 120V, 1 NC late + 1 NC
Mfr # 9001KR9P38RH25
Zoro # G3301353
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bezel Material metal
- Standards EN/IEC 60947-5-1 || JIS C 4520 || CSA C22.2 No 14 || EN/IEC 60947-5-4 || UL 508 || EN/IEC 60947-1 || JIS C 852
- Mounting Diameter 30 mm
- Bulb Base BA 9s
- Vibration Resistance 7 gn 2-500 Hz)IEC 60068-2-6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001KR9P38RH25
- Zoro # G3301353
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Mounting Diameter | 30 mm |
Cad Overall Depth | 103 mm |
Cad Overall Width | 54 mm |
Cad Overall Height | 42 mm |
Description
This Harmony 9001K, modular illuminated red push button with screw-in head has 2 positions and operates with a stay-put mechanism. It has a chromium-plated metal bezel and is supplied with 110V AC/DC integral LED, it has 40mm mushroom head. This mushroom shaped push button with integral LED is ideal for situations where quick actions are required for a process or machine to function correctly or where operator movements require maximum ergonomy. It is easily installed into a standard 30mm diameter panel cut-outs and connected with simple screw-clamp connections. It is clearly distinguishable visually at a distance thanks to its illuminated head and a prominent 40mm mushroom shape. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP65, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS PP75 HSG BLK BULK (5916G4BK)
- POWER FIRST 12-10 AWG Heat-Shrink Ring Terminal 1/4" Stud PK25 (4FRF1)
- EATON NEMA Fusible Str, Size 1,120V Coil, 3R Enc (ECN1812CCC-R63/C)
- ZORO SELECT Flat Indicator Light, Green, 120VAC (24M106)
- SCHNEIDER ELECTRIC Multihead Operators with Contacts, 22 mm, 1NO/1NC, Rectangular (XB5AL73415)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black (9001KR1B)
- SCHNEIDER ELECTRIC Pendant control station, Harmony XAC, plastic, yellow, 2 push buttons with 1NO (XACA271)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB5AH04)
- SCHNEIDER ELECTRIC Emergency Stop Push Button, 22 mm, 1NO/1NC, Red (XB5AT845)
- SCHNEIDER ELECTRIC Flush Push Button Operator, 30 mm, 1NO, Black (9001SKR1BH5)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001K3L35LRRH13)
- Schneider Electric Switches