Shop All Push Button Accessories
Schneider Electric
Illuminated Push Button Cap, 30mm, Amber
Mfr # 9001A22
Zoro # G8493536
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Schneider Push Buttons KR8, KR9, SKR8, and SKR9 Series
- Color Amber
- Illuminated / Non-Illuminated Illuminated
- Head Material Non-Metallic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001A22
- Zoro # G8493536
- UPC # 785901319948
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Operator Size | 1.61 in dia |
Panel Cutout Diameter | 30 mm |
Details
Item | Mushroom Head |
For Use With | Schneider Push Buttons KR8, KR9, SKR8, and SKR9 Series |
Color | Amber |
Illuminated / Non-Illuminated | Illuminated |
Head Material | Non-Metallic |
Standards | CE, CSA, UL Listed |
Basic Material | Plastic |
IP Rating | IP66 |
NEMA Rating | 1, 12, 3R, 4, 4X |
Compatible with Brand | Schneider |
NEMA Enclosure Rating | 1, 12, 3R, 4, 4X |
Head Color | Amber |
Head Style | Mushroom Head |
Compatible with Series | KR9, KR8, SKR8, SKR9 |
Description
Mushroom Head, Operator Size 1.61 in dia, Color Amber, For Use With Schneider Push Buttons KR8, KR9, SKR8, and SKR9 Series, Size 30 mm, Basic Material Plastic, Illuminated, Head Material Non-Metallic, NEMA Rating 1, 12, 3R, 4, 4X, IP Rating IP66, Standards CE, CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHASE-A-MATIC Phase Converter, Rotary, 208/240V AC, 208/240V AC, 15A, 6.7A (R-2)
- GLEASON REEL Limit Switch, Rotary, 4NC/4NO (54BB43FC)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/2" Inside Diameter - 25' Length - Brown (HS369-S25-BROWN)
- HALEX 1/2 IN EMT ONE HOLD STRAP 4/BG (96151)
- SCHNEIDER ELECTRIC Legend Plate, Off-On, White/Black and Red (ZBY2367)
- SCHNEIDER ELECTRIC Round Legend Insert, Down, F/9001 Type B (9001B254)
- SCHNEIDER ELECTRIC Padlock Attachment, F/Selector Switch (9001K7)
- SCHNEIDER ELECTRIC Legend Plate, Off/On, Silver/Black (9001KN344)
- SCHNEIDER ELECTRIC Pilot Light Lens, 30mm, Red, Plastic (9001R31)
- SCHNEIDER ELECTRIC Blank Legend Plate, Half Round, Black (9001KN200)
- SAFETY TECHNOLOGY INTERNATIONAL 10198 Normaly Closed Contact For Some St (KIT-E10198)
- Schneider Electric Switches