Shop All Push Button Switches
Schneider Electric
Illuminated Push Button, 30 mm, SPDT, Amber
Mfr # 9001K2L38LYAH13
Zoro # G0865243
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 30 mm
- Head Material Metal
- NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6
- Lamp Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # 9001K2L38LYAH13
- Zoro # G0865243
- UPC # 785901521228
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Size | 30 mm |
Manufacturer Warranty Length | 18 mo |
Overall Width | 2.13 in |
Panel Cutout Diameter | 30 mm |
Overall Depth | 4.06 in |
Overall Height | 1.65 in |
Cad Overall Height | 42 mm |
Cad Overall Width | 54 mm |
Cad Overall Depth | 103 mm |
Mounting Diameter | 30 mm |
Description
Illuminated Push Button, 30 mm, Momentary Action, Round Button Type of Operator, Head Material Metal, Contact Form SPDT, Bezel Chrome Plated Zinc Die Cast, Color Amber, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating IP66, Legend Not Applicable, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, REACH, RoHS, UL 508, WEEE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO EMT COMPR CPLNG"SUL 1" DIE CAST ZINC (2834)
- MONOPRICE Cat6 Utp Ethernet Cable, 3 ft., Purple (2300)
- SQUARE D Switch Door Close Mech (9423M4)
- HUBBELL WIRING DEVICE-KELLEMS Raceway End Cap, Ivory (HBL3010BIV)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22 mm, 1NO/1NC, Yellow (XB4BW3565)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO, Universal (9001SKR1UH5)
- SCHNEIDER ELECTRIC Flush Mounting Kit, 22 mm, Black (ZB5AZ021)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB4BA341)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB5AA334)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001KR16H13)
- REES Plunger w/Shield, Chrome, 2-1/4" (01371212)
- Schneider Electric Push Button Switches