Shop All Push Button Switches
Schneider Electric
Illuminated Push Button, 30 mm, 1NO/1NC, Green
Mfr # 9001K2L1GH13
Zoro # G1350273
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 30 mm
- Head Material Metal
- Lamp Voltage 6V AC
- NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001K2L1GH13
- Zoro # G1350273
- UPC # 785901027621
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Size | 30 mm |
Mounting Diameter | 30 mm |
Manufacturer Warranty Length | 18 mo |
Panel Cutout Diameter | 30 mm |
Description
Illuminated Push Button, 30 mm, Momentary Action, Round Button Type of Operator, Head Material Metal, Contact Form SPDT, Bezel Chrome Plated Zinc Die Cast, Color Green, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating IP66, Legend Not Applicable, Standards CE, CSA LR25490 Class 3211 03, REACH, RoHS, UL E42259 CCN NKCR, WEEE, Terminal Connection Screw Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch Head, Cat Wisker, Top, 4.75 In (9007L)
- ANCOR 22-18 Gauge Heat Shrink Step-Down Multi-Wire Connectors - 25-Pack (320125)
- EATON WIRING DEVICES Toggle Switch, 15 A, 120 V, Polycarbonate Housing Material, White (1303-7W)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 10.24 in. H, 304 SS (9001KYSS3)
- SCHNEIDER ELECTRIC Pushbutton Head, 30 mm, Red, White (ZB4FA434)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (9001SKR1GH13)
- SCHNEIDER ELECTRIC Push-Button, 30 mm, 1NO, Green (XB4FA31)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Black (9001SKR1BH13)
- SCHNEIDER ELECTRIC Push Button, 30 mm, 1NO/1NC, Green (XB5FW33B5)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, No Cap (9001KR9H13)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Blue (ZB4BA6)
- Schneider Electric Switches