Shop All Push Button Switches
Schneider Electric
Illuminated Push Button, 30 mm, 1NC/1NC, Red
Mfr # 9001KR8P1RH25
Zoro # G3227472
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Action Momentary
- Size 30 mm
- Head Material Plastic
- NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6
- Type of Operator 41mm Mushroom Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001KR8P1RH25
- Zoro # G3227472
- UPC # 785901821076
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Size | 30 mm |
Mounting Diameter | 30 mm |
Mushroom Head Diameter | 41 mm |
Manufacturer Warranty Length | 18 mo |
Panel Cutout Diameter | 30 mm |
Description
Mushroom Head Push Button, 30 mm, Momentary Action, 41mm Mushroom Head Type of Operator, Head Material Plastic, Contact Form 1NC/1NC, Bezel Chrome Die Cast Aluminum, Color Red, Contact Rating 10A @ 120V AC, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating IP20, IP65, Legend Pull to Start/Push to Stop, Standards CE, CSA LR25490 Class 3211 03, REACH, RoHS, UL E42259 CCN NKCR, WEEE, Terminal Connection Screw Clamp, Features Self-Grounding, Finger-Safe Terminals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pushbutton Legend Plate, 90mm (9001KN8330)
- ZORO SELECT Device, Ivory, Switch/Pilot Light Wiring (RC109I)
- SOUTHWIRE Marinco Connector 15A 120V PK10 (5269MA)
- ABB TA25DU25, OVERLOAD RELAY 18-25A (TA25DU25)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 16 mm, Green (ZB6AF3)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black (9001KR25BM)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001KR16)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO, Red (9001KR3RH5)
- SCHNEIDER ELECTRIC Monolithic emergency stop, Harmony XB7, plastic, red mushroom 40mm, 22mm, latching push pull, 1NO+1NC (XB7NT845)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, White (ZB4BA1)
- EATON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (HT8ABGAB)
- Schneider Electric Push Buttons & Indicators