Shop All Indicator Lights
Schneider Electric
Illuminated Push Button, 22mm, White
Mfr # XB4BW31B5
Zoro # G1279397
original price:
$104.09
5% off
Free Shipping & Returns
$98.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC/DC
- Color White
- Action Momentary
- Lamp Type LED
- Type of Operator Round Guarded Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # XB4BW31B5
- Zoro # G1279397
- UPC # 785901381433
- Country of Origin France
- Category Indicator Lights
Dimensions
Size | 22 mm |
Length | 57 mm |
Height | 47 mm |
Width | 30 mm |
Manufacturer Warranty Length | 18 mo |
Panel Cutout Diameter | 22 mm |
Overall Width | 1.18 in |
Overall Depth | 2.24 in |
Overall Height | 1.85 in |
Description
Illuminated Push Button, 22 mm, Momentary Action, Round Guarded Button Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Chrome Plated Metal, Color White, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK SOURCE1 Sensor Pressure (S1-02435922000)
- UEI TEST INSTRUMENTS NIST Certified Cable Length Meter, Measures ft., m (CLM100-N)
- WIREMOLD Electrical Box, 18 cu in, Floor Box, Aluminum (861QTCBK)
- SOUTHWIRE Power Supply Cord, 100ft, Black, NEMA 1, PK4 (19190008)
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Green, LED (9001SKT38LGG31)
- SCHNEIDER ELECTRIC Pilot Light, LED, 120V, 30mm, Chrome, RD (9001KP38LRR9)
- SCHNEIDER ELECTRIC Pilot Light Complete, White, LED (XB4BVB1)
- SCHNEIDER ELECTRIC Pilot Light, Yellow, LED (ZB4BV053S)
- SCHNEIDER ELECTRIC Pilot Light, LED, Red, 24-28VAC/DC, No Lens (9001SKP35LR)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22mm, Red (XB4BW34B5)
- ZORO SELECT Round Indicator Light, Red, 3VDC (24M142)
- Schneider Electric Indicator Lights