Shop All Push Button Switches
Schneider Electric
Illuminated Push Button, 22 mm, 1NO/1NC, Blue
Mfr # XB4BW36G5
Zoro # G6373997
product price: $82.49
/ea
Free Shipping & Returns
$82.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22 mm
- Head Material Metal
- NEMA Rating 13, 4, 4X
- Lamp Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XB4BW36G5
- Zoro # G6373997
- UPC # 785901381617
- Country of Origin France
- Category Push Button Switches
Dimensions
Size | 22 mm |
Width | 30 mm |
Height | 47 mm |
Depth | 101 mm |
Mounting Diameter | 22 mm |
Overall Height | 1.85 in |
Manufacturer Warranty Length | 18 mo |
Overall Width | 1.18 in |
Panel Cutout Diameter | 22 mm |
Overall Depth | 3.98 in |
Description
Illuminated Push Button, 22 mm, Momentary Action, Round Button Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Chrome Plated Metal, Color Blue, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 13, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KH INDUSTRIES 25 ft. 12/3 RTA Reel, 25 Feet of 12/3, Black SJOW 20 Amps (RTAG3LW-WC520-J12F)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 10A, 1 Pole, 240/415V AC, C Curve (M9F22110)
- GAMPAK ELBOW PULL 90D RGD 1/2"" (49681)
- BLACKBURN Mechanical Conn, Offset Tang, 6 to 14 AWG (BTC0614)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BL434)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (9001SKR1GH13)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB4BW133)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black (9001SKR2B)
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator with Contact, 22 mm, 1NO/1NC, Rectangle (XB5AW73731G5)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001SKR9R)
- EATON CUTLER-HAMMER Red Pushbutton Operator (10250T102)
- Schneider Electric Push Buttons & Indicators