Shop All Push Button Switches
Schneider Electric
Illuminated Push Button, 16 mm, SPDT, Green
Mfr # XB6EAW3B1P
Zoro # G3458726
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 16 mm
- Head Material Plastic
- Legend/Background Color No Legend
- Lamp Voltage 24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XB6EAW3B1P
- Zoro # G3458726
- UPC # 785901295938
- Country of Origin China
- Category Push Button Switches
Dimensions
Size | 16 mm |
Overall Height | 0.71 in |
Manufacturer Warranty Length | 18 mo |
Overall Width | 0.71 in |
Panel Cutout Diameter | 16 mm |
Overall Depth | 1.58 in |
Mounting Diameter | 16 mm |
Description
Illuminated Push Button, 16 mm, Momentary Action, Round Flush Button Type of Operator, Head Material Plastic, Contact Form SPDT, Bezel Plastic, Color Green, Contact Rating 0.15A @ 125V DC, 0.2A @ 125V DC, 0.7A @ 240V AC, 0.7A @ 24V DC, 1.5A @ 120V AC, 1A @ 120V AC, 1A @ 240V AC, 1A @ 24V DC, NEMA Contact Rating Designation AC-12/AC-13/DC-12/DC-13, Number of Operators 1, IP Rating IP65, Legend Not Applicable, Legend/Background Color No Legend
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Carlon 1 In. x 10 Ft. PVC Flexible ENT Conduit (12008-010)
- LEVITON Ivory 3A 125V Feed-Through Switch (011-05410-00I)
- LEGRAND 15Ft 16 Awg Hospital Grade Power Cord (Nema 5-15P To Iec320C13) - (48011)
- LEVITON Receptacle, Deco, 20A, 5-20R, 125V, Blue (8380-IGB)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Blue (ZB5AH6)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BL434)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 16 mm, Green (ZB6AW3)
- SCHNEIDER ELECTRIC Flush Push Button Operator, 30 mm, 1NO, Black (9001SKR1BH5)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Multi (9001SKR2U)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black (9001KR1B)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (US2:52BP2W2A)
- Schneider Electric Switches