Shop All Push Button Switches
Schneider Electric
Illuminated Push Button, 16 mm, DPDT, White
Mfr # XB6ECF1B2P
Zoro # G3459146
product price: $16.45
/ea
Sold in multiples of 5 for $82.25
$82.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Maintained
- Size 16 mm
- Legend/Background Color No Legend
- Head Material Plastic
- Lamp Voltage 24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XB6ECF1B2P
- Zoro # G3459146
- UPC # 785901151425
- Country of Origin China
- Category Push Button Switches
Dimensions
Size | 16 mm |
Height | 18 mm |
Depth | 40 mm |
Width | 18 mm |
Manufacturer Warranty Length | 18 mo |
Panel Cutout Diameter | 16 mm |
Overall Width | 0.71 in |
Overall Depth | 1.57 in |
Overall Height | 0.71 in |
Mounting Diameter | 16 mm |
Description
Illuminated Push Button, 16 mm, Maintained Action, Square Flush Button Type of Operator, Head Material Plastic, Contact Form DPDT, Bezel Plastic, Color White, NEMA Contact Rating Designation AC-12/DC-12, Number of Operators 1, IP Rating IP65, Legend Not Applicable, Legend/Background Color No Legend, Standards CCC, CSA C22.2 No.14, cURus, IEC 60947-1, IEC 60947-5-1, JIS C4520, JIS C852, REACH, RoHS, UL 508, WEEE, Terminal Connection Quick Connect
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORTRONICS Push to Exit Button, 24VDC, Silver Button (W5286-P25xE1)
- SUPERIOR ELECTRIC GFCI 15 Amp 3 Prong Plug NEMA 5-15P (SE5000)
- LINEMASTER Guard - Single (522-B14)
- HONEYWELL 7616Br Crank Arm For Modutrol (7616BR)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (XACA9414)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001KR24R)
- SCHNEIDER ELECTRIC Empty pendant control station, Harmony XAC, plastic, yellow, 8 cut outs, for cable 10...22mm (XACB08)
- SCHNEIDER ELECTRIC Emergency stop switching off, Harmony XB5, plastic, red mushroom 40mm, 22mm trigger latching key release, 1NC (XB5AS9442)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO, Green (9001KR1GH5)
- SCHNEIDER ELECTRIC Push-button, Harmony 9001SK, plastic, mushroom 35mm, red, 30mm, 2 positions, push-pull, 1 NC (9001SKR9R20H6)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red (ZB5AW343)
- Schneider Electric Push Buttons & Indicators