Shop All Push Button Switches
Schneider Electric
Illuminated Push Button, 16 mm, 1NO, White
Mfr # XB6DW1B1B
Zoro # G3465604
product price: $35.29
/ea
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 16 mm
- Legend/Background Color No Legend
- Head Material Plastic
- NEMA Rating 13, 4, 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XB6DW1B1B
- Zoro # G3465604
- UPC # 785901358534
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Size | 16 mm |
Overall Depth | 2.24 in |
Manufacturer Warranty Length | 18 mo |
Overall Height | 0.71 in |
Overall Width | 0.94 in |
Panel Cutout Diameter | 16 mm |
Cad Overall Height | 18 mm |
Cad Overall Depth | 57 mm |
Cad Overall Width | 24 mm |
Mounting Diameter | 16 mm |
Description
Illuminated Push Button, 16 mm, Momentary Action, Rectangular Flush Button Type of Operator, Head Material Plastic, Contact Form 1NO, Bezel Plastic, Color White, Contact Rating 0.1A @ 250V DC, 0.22A @ 125V DC, 1.5A @ 240V AC, 3A @ 120V AC, NEMA Contact Rating Designation B300/R300, Number of Operators 1, NEMA Rating 13, 4, 4X, IP Rating IP65, Legend Not Applicable, Legend/Background Color No Legend
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE A/V Wallplate, 3-Gang, 7.1 Stereo, White (6907)
- PANDUIT 11.3" L Intermediate Cable Tie BK PK 1000 (BT3I-M0)
- HUBBELL Single Receptacle Wall Plates and Box Cover, Number of Gangs: 1 Brass, Brushed Finish, Brass (SB7)
- LEVITON Occupancy Sensor Power Pack, Gray (OPP20-RD4)
- SCHNEIDER ELECTRIC Emergency Stop Push Button, 22 mm, 1NC, Red (XB4BS9442)
- SCHNEIDER ELECTRIC Mushroom Head Push Button, 30 mm, SPDT, Red (9001KR9P38RH13)
- SCHNEIDER ELECTRIC Hand-held remote control, Harmony Pocket Remote, 4 single-step push buttons (ZART04)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001KR9P35LRRH13)
- SCHNEIDER ELECTRIC Illuminated Emergency Stop Button, 22 mm, 1NO/2NC, Red (XB5AS86449B4)
- SCHNEIDER ELECTRIC Pushs button reset for 17...120mm actuation distance, Harmony XB5, plastic, flush, blue, 22mm, marked R (XB5AA86102)
- EATON Ill Mom Pb Sil-bzl Extd Amber, 22.5 mm, Blue (M22-DL-B)
- Schneider Electric Switches