Shop All Push Button Switches
Schneider Electric
Illuminated Push Button, 16 mm, 1NO, Green
Mfr # XB6DF3B1B
Zoro # G3463915
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Action Maintained
- Size 16 mm
- Head Material Plastic
- Legend/Background Color No Legend
- NEMA Rating 13, 4, 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XB6DF3B1B
- Zoro # G3463915
- UPC # 785901357667
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Size | 16 mm |
Width | 24 mm |
Depth | 57 mm |
Height | 18 mm |
Overall Depth | 2.24 in |
Overall Height | 0.71 in |
Manufacturer Warranty Length | 18 mo |
Overall Width | 0.94 in |
Panel Cutout Diameter | 16 mm |
Mounting Diameter | 16 mm |
Description
Illuminated Push Button, 16 mm, Maintained Action, Rectangular Flush Button Type of Operator, Head Material Plastic, Contact Form 1NO, Bezel Plastic, Color Green, Contact Rating 0.1A @ 250V DC, 0.22A @ 125V DC, 1.5A @ 240V AC, 3A @ 120V AC, NEMA Contact Rating Designation B300/R300, Number of Operators 1, NEMA Rating 13, 4, 4X, IP Rating IP65, Legend Not Applicable, Legend/Background Color No Legend
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Inline Strap Hanger with Flange Clip, 1-1/4in Max Strap Width (MSS58)
- ADI PRO 8inSCR MNT BLK WIRE TIE, 100PK (0E-WTS850B)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Red (BRY8200RED)
- HAMMOND Steel Enclosure, 8 in D (EJ14128)
- SCHNEIDER ELECTRIC Non-Illuminated Hour Counter, 22 mm, Black (XB5DSB)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red (ZB4BW643)
- SCHNEIDER ELECTRIC Complete push button, Harmony XAP, Pushbutton XB2B, diameter Ø22 mm, 600 VAC, 10 A (XB2BN411)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001SKR8R)
- SCHNEIDER ELECTRIC Pushbutton Head, 22 mm, Black (ZB5AP2S)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NC, Red (XB4BL42)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB5AW533)
- Schneider Electric Push Button Switches