Shop All Push Button Switches
Schneider Electric
Illuminated Multi-Head Operator, 22 mm, Rectangular
Mfr # ZB5AW7A3741
Zoro # G3554564
original price:
$44.05
5% off
new price: $41.55
/ea
$41.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Heads 2
- Features Visually Distinct at a Distance, Snap-Fit Assembly
- Legend I, O
- Legend/Background Color White/Green, White/Red
- Type of Operator (2) Flush Buttons
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB5AW7A3741
- Zoro # G3554564
- UPC # 785901878223
- Country of Origin France
- Category Push Button Switches
Dimensions
Size | 22 mm |
Cad Overall Height | 50 mm |
Cad Overall Width | 30 mm |
Mounting Diameter | 22 mm |
Cad Overall Depth | 30 mm |
Overall Width | 1.18 in |
Manufacturer Warranty Length | 18 mo |
Overall Height | 1.97 in |
Overall Depth | 1.18 in |
Panel Cutout Diameter | 22 mm |
Description
Multihead Operator, 22 mm, Momentary/Momentary/Momentary, Type of Operator (2) Flush Buttons, Head Material Plastic, Bezel Material Plastic, Color Green/Red, NEMA Rating 13, 4X, IP Rating IP66, Legend I, O, Legend/Background Color White/Green, White/Red, Standards Bureau Veritas, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Natural Wire Tie W/ Mounting Head, 50Lb Tensile 100/Pk, 14" (KTI77140)
- MONOPRICE Ethernet Cable, Cat 6, Black, 7 ft. (9799)
- HUBBELL 30A Watertight Locking Connector 3P 4W 125/250VAC L14-30R (HBL29W74)
- LEVITON Watertight Locking Plug (28W82)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001SKR3R)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, No Cap (9001SK1L38)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22 mm, 1NO/1NC, Red (XB4BW14B5)
- SCHNEIDER ELECTRIC Light Block Assembly, 22 mm, White (ZB5AVBG1)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, White (ZB5AA18)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Green (9001K3L38LGGH13)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001KR9RM94)
- Schneider Electric Switches