Shop All Push Button Switches
Schneider Electric
Illuminated Multi-Head Operator, 22 mm, Rectangular
Mfr # ZB5AW7A1721
Zoro # G4537197
product price: $37.95
/ea
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Heads 2
- Features Visually Distinct at a Distance, Snap-Fit Assembly
- Legend I, O
- Legend/Background Color Black/White, White/Black
- Type of Operator (2) Flush Buttons
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB5AW7A1721
- Zoro # G4537197
- UPC # 785901508380
- Country of Origin France
- Category Push Button Switches
Dimensions
Size | 22 mm |
Cad Overall Width | 30 mm |
Cad Overall Depth | 30 mm |
Mounting Diameter | 22 mm |
Cad Overall Height | 50 mm |
Manufacturer Warranty Length | 18 mo |
Overall Width | 1.18 in |
Panel Cutout Diameter | 22 mm |
Overall Height | 1.97 in |
Overall Depth | 1.18 in |
Description
Multihead Operator, 22 mm, Momentary/Momentary/Momentary, Type of Operator (2) Flush Buttons, Head Material Plastic, Bezel Material Plastic, Color White/Black, NEMA Rating 13, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend I, O, Legend/Background Color Black/White, White/Black, Standards Bureau Veritas, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 22-16 AWG Non-Insulated Ring Terminal #8 Stud PK100 (5WHG0)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 5V DC, 45W, 9A, Panel (SLS050901T)
- TRIPLETT Pass Thru Modular Plug, RJ45 Type, PK50 (CAT5-HSP)
- MERSEN Semiconductor Fuse, A60X Series, Fast-Acting, 80A, 600V AC, Non-Indicating (A60X80-4)
- SCHNEIDER ELECTRIC Pushbutton Head, 30 mm, Green, White (ZB4FA341)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, White (ZB5AW313)
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator, 22 mm, Rectangular (ZB4BW7A17247)
- SCHNEIDER ELECTRIC Push-button, Harmony 9001K, metal, mushroom 57mm, red, 30mm, 2 positions, push-pull, 1 NC (9001KR9R21H6)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO/1NC, Green (XB4BA35)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Universal (9001KR1UH13)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NC, Red (9001KR25RH6)
- Schneider Electric Push Button Switches