Shop All Push Button Switches
Schneider Electric
Illuminated Multi-Head Operator, 22 mm, Rectangular
Mfr # ZB4BW7A3741
Zoro # G3526363
product price: $34.35
/ea
$34.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Heads 2
- Features Visually Distinct at a Distance, Snap-Fit Assembly, Withstands Harsh Environments
- Legend/Background Color White/Green, White/Red
- Legend I, O
- Type of Operator (2) Flush Buttons
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB4BW7A3741
- Zoro # G3526363
- UPC # 785901673231
- Country of Origin France
- Category Push Button Switches
Dimensions
Size | 22 mm |
Cad Overall Height | 50 mm |
Cad Overall Depth | 30 mm |
Cad Overall Width | 30 mm |
Mounting Diameter | 22 mm |
Overall Width | 1.18 in |
Overall Height | 1.97 in |
Overall Depth | 1.18 in |
Manufacturer Warranty Length | 18 mo |
Panel Cutout Diameter | 22 mm |
Description
Multihead Operator, 22 mm, Momentary/Momentary, Type of Operator (2) Flush Buttons, Head Material Metal, Bezel Material Metal, Color Green/Red, NEMA Rating 13, 4X, IP Rating IP66, Legend I, O, Legend/Background Color White/Green, White/Red, Standards Bureau Veritas, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 60mm, 5Ft (0250.030.050.0455)
- TY-RAP Cable Tie Base, 4-Way, Screw, Blue, PK100 (TC5344A-PDT)
- SCHNEIDER ELECTRIC Selector Switch Knob, Lever, Red, 30mm (9001R8)
- HUBBELL WIRING DEVICE-KELLEMS Floor Sub-Plate, 1 Gang, Round, Aluminum, Furniture Feed (S1SPFFAL)
- SCHNEIDER ELECTRIC Push Button, 22 mm, 2NO, Green (XB5AW33B3)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, White (ZB4BW313)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001KR3RH13)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Blue (ZB4BW663)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB5AT2)
- SCHNEIDER ELECTRIC Non-Illuminated Hour Counter, 22 mm, Black (XB5DSB)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Green (9001KR25GM)
- Schneider Electric Push Buttons & Indicators