Shop All Push Button Switches
Schneider Electric
Illuminated Multi-Head Operator, 22 mm, Rectangular
Mfr # ZB4BW7A3740
Zoro # G3526241
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Heads 2
- Features Visually Distinct at a Distance, Snap-Fit Assembly, Withstands Harsh Environments
- Legend/Background Color White/Green, White/Red
- Lamp Voltage Module Not Included
- Type of Operator (2) Flush Buttons
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # ZB4BW7A3740
- Zoro # G3526241
- UPC # 785901672852
- Country of Origin France
- Category Push Button Switches
Dimensions
Size | 22 mm |
Cad Overall Depth | 30 mm |
Mounting Diameter | 22 mm |
Cad Overall Height | 50 mm |
Cad Overall Width | 30 mm |
Overall Width | 1.18 in |
Manufacturer Warranty Length | 18 mo |
Overall Height | 1.97 in |
Overall Depth | 1.18 in |
Panel Cutout Diameter | 22 mm |
Description
Multihead Operator, 22 mm, Momentary/Momentary, Type of Operator (2) Flush Buttons, Head Material Metal, Bezel Material Metal, Color Green/Red, NEMA Rating 13, 4X, IP Rating IP66, Legend Not Applicable, Legend/Background Color White/Green, White/Red, Standards Bureau Veritas, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 100 psi, Standard Action (9013FHG22J43M1)
- LINEMASTER Switch, Foot, Guard (522-B12)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM2S-AT-C)
- EATON Proximity Sensor, Inductive, 18mm, NO (E57-18LE12-AA)
- SCHNEIDER ELECTRIC Non-Illuminated Multihead Operator, 22 mm, Rectangular (ZB5AA7121)
- SCHNEIDER ELECTRIC Head for emergency stop push-button, 22 mm, Red (ZB5AS84W2B)
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator, 22 mm, Rectangular (ZB5AW7A3741)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, No Lens (9001K2L)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001SKR16)
- SCHNEIDER ELECTRIC Push Button with Transmitter, 22 mm, Black (ZB5RTA2)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB5AT2)
- Schneider Electric Switches