Shop All Push Button Switches
Schneider Electric
Illuminated Multi-Head Operator, 22 mm, Rectangular
Mfr # ZB4BW7A17247
Zoro # G2363825
product price: $50.35
/ea
$50.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Heads 2
- Features Snap-Fit Assembly, Spring Return Mechanism
- Legend Down Arrow, Up Arrow
- Legend/Background Color Black/White, White/Black
- Type of Operator (1) Light, (2) Flush Buttons
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB4BW7A17247
- Zoro # G2363825
- UPC # 094726569910
- Country of Origin France
- Category Push Button Switches
Dimensions
Size | 22 mm |
Cad Overall Depth | 30 mm |
Cad Overall Height | 50 mm |
Cad Overall Width | 30 mm |
Mounting Diameter | 22 mm |
Manufacturer Warranty Length | 18 mo |
Overall Depth | 1.18 in |
Overall Height | 1.97 in |
Panel Cutout Diameter | 22 mm |
Overall Width | 1.18 in |
Description
Multihead Operator, 22 mm, Momentary/Momentary, Type of Operator (1) Light, (2) Flush Buttons, Head Material Metal, Bezel Material Metal, Color White/Black, NEMA Rating 13, 4X, IP Rating IP66, Legend Down Arrow, Up Arrow, Legend/Background Color Black/White, White/Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Twist-Lock Receptacle 2P 2W 125VAC L1-15R BK (HBL7535)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 1.80A, 600V AC, Non-Indicating (LPJ-1-8/10SP)
- ENM AC Hour Meter II, Electrical, Rectangular (T51D4)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 1.60A, 600V AC, Non-Indicating (FRS-R-1-6/10)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO, Green (9001SKR1GH5)
- SCHNEIDER ELECTRIC Pushbutton Head, 30 mm, Green, White (ZB4FA333)
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator, 22 mm, Rectangular (ZB4BL73407)
- SCHNEIDER ELECTRIC Manual overload reset push button, Harmony XB5, blue flush, 22mm, for 17...120 mm actuation distance (XB5AA861)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB4BPA2)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Blue (ZB5AH063)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO, Black (32UK43)
- Schneider Electric Push Button Switches