Shop All Push Button Switches
Schneider Electric
Illuminated Multi-Head Operator, 22 mm, Rectangular
Mfr # ZB4BW7A1715
Zoro # G2363798
product price: $51.15
/ea
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Snap-Fit Assembly, Spring Return Mechanism
- Number of Heads 2
- Legend -, +
- Legend/Background Color Black/white
- Type of Operator (1) Light, (2) Flush Buttons
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB4BW7A1715
- Zoro # G2363798
- UPC # 094726569972
- Country of Origin France
- Category Push Button Switches
Dimensions
Size | 22 mm |
Panel Cutout Diameter | 22 mm |
Overall Width | 1.18 in |
Overall Height | 1.97 in |
Overall Depth | 1.18 in |
Manufacturer Warranty Length | 18 mo |
Mounting Diameter | 22 mm |
Cad Overall Depth | 30 mm |
Cad Overall Width | 30 mm |
Cad Overall Height | 50 mm |
Description
Multihead Operator, 22 mm, Momentary/Momentary, Type of Operator (1) Light, (2) Flush Buttons, Head Material Metal, Bezel Material Metal, Color White/Black, NEMA Rating 13, 4X, IP Rating IP66, Legend -, +, Legend/Background Color Black/White, Standards Bureau Veritas, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 18-14 AWG Nylon Ring Terminal #8 Stud PK100 (RB14-8)
- CHAINFLEX Control Cable, Copper, 14 AWG, Jet Black (CF880-25-05)
- EATON Cutler-Hammer Thermal Unit, 2.24 to 2.47A (MSH2-8A)
- EATON Circuit Breaker, PDG Series 30A, 2 Pole, 600V AC, A Curve (PDG22G0030TFFL)
- SCHNEIDER ELECTRIC Illuminated push-button, Harmony 9001K, metal, mushroom 41mm, red, 30mm, 2 positions, push-pull, 120V, 1 NC late + 1 NC (9001KR9P38RH25)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Green (9001KR9P1GH13)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Yellow (ZB4BW35)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB4BH03)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 16 mm, Green (ZB6DW3)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, No Cap (9001KR133)
- EATON Illuminated Push Button, 30 mm, 1NO/1NC, Red (HT8FBRABF7)
- Schneider Electric Switches